Apply to be a TradeMaster!
Main product image of 2.5" Stainless Steel Liquid Filled Gauge, Bottom Mount, w/ Brass Internals (0-30 PSI)
Magnifying glass
Hover image to zoom

2.5" Stainless Steel Liquid Filled Gauge, Bottom Mount, w/ Brass Internals (0-30 PSI)

Brand:
Bluefin
SKU:
GSS25-30-BM
Rating:
(2)
Q&A:
(0)
2.5" Stainless Steel Liquid Filled Gauge, Bottom Mount, w/ Brass Internals (0-30 PSI)
Magnifying glass
Hover image to zoom
$13.70 each
In Stock
In Stock
Get 115 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Material
Polycarbonate, Stainless Steel
Product Highlight: Mount
Bottom

Specs

–
Product Type:

Pressure Gauge

Type:

Liquid Filled

Dial Size:

2-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-30

Max Pressure (PSI):

30

Material:

Polycarbonate

Stainless Steel

Accuracy:

± 1.5%

Movement:

Brass

Socket:

Brass

Bourdon Tube:

Brass

Mount:

Bottom

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Dial Size
Connection Type
Measures
Pressure Gauge
Liquid Filled
2-1/2"
1/4" NPT
Pressure
2-1/2" Stainless Steel Liquid Filled Gauge, 1/4" Bottom NPT w/ Brass Internals (0-30 PSI)
SKU: PFQ802
Pressure Gauge
Liquid Filled
2-1/2"
1/4" NPT
Pressure

You May Also Need

1/2" x 1/4" MIP x FIP Brass Bushing (Lead Free)
SKU: BRB050-025
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good quality

Good quality gauge. I used it for pressure testing pool equipment. It can handle getting tossed around in the truck.
Jared
Long island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Replaced an "inexpensive" gauge supplied with a pool filter on which the plastic lens deteriorated. Nice to clearly see operating pressure and allows precise observation of increased pressure thus indicating the need for filter cleaning.
Bill
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy