Apply to be a TradeMaster!
Main product image of 4" Stainless Steel Dual Scale Liquid Filled Gauge, Bottom Mount (0-100 PSI)
Magnifying glass
Hover image to zoom

4" Stainless Steel Dual Scale Liquid Filled Gauge, Bottom Mount (0-100 PSI)

Brand:
Bluefin
SKU:
GSS4-100-BM
Rating:
(0)
Q&A:
(2)
4" Stainless Steel Dual Scale Liquid Filled Gauge, Bottom Mount (0-100 PSI)
Magnifying glass
Hover image to zoom
$35.72 each
In Stock
In Stock
Get 84 Thu, Nov 19
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Material
Stainless Steel, Polycarbonate
Product Highlight: Mount
Bottom

Specs

–
Type:

Liquid Filled

Product Type:

Pressure Gauge

Dial Size:

4"

Connection Size:

1/2"

Measures:

Pressure

Application:

Pressure

PSI Range:

0-100

Max Pressure (PSI):

100

Material:

Stainless Steel

Polycarbonate

Accuracy:

± 1.5%

Movement:

Brass

Socket:

Brass

Bourdon Tube:

Brass

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Type
Product Type
Dial Size
Connection Size
Measures
CURRENT ITEM
Product Image of 4" Stainless Steel Dual Scale Liquid Filled Gauge, Bottom Mount (0-100 PSI)
4" Stainless Steel Dual Scale Liquid Filled Gauge, Bottom Mount (0-100 PSI)
SKU: GSS4-100-BM
Liquid Filled
Pressure Gauge
4"
1/2"
Pressure

You May Also Need

1" Full Port Threaded Ball Valve (Lead Free)
SKU: BVT100
Bluefin

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this gauge lead free?

Asked by Mark 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Mark, thanks for writing in. However, no this gauge is not lead free.

Was this review helpful to you?

Q: What is maximum Temperature acceptable?

Asked by Larry 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Larry! The maximum operation temperature is 140 degrees Fahrenheit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy