Apply to be a TradeMaster!
Main product image of 3/4" Male x Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Male x Hose Bibb (Lead Free)

Brand:
Bluefin
SKU:
HBM075
Rating:
(17)
Q&A:
(0)
3/4" Male x Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom
$8.52 each
BOX UP & SAVE 10%
$76.50 box of 10
$7.65 each
In Stock
In Stock
Get 531 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4"
1/2"3/4"

This item replaces: 646BV04, 646BV04LF, 0852-07NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Cast Brass
Product Highlight: Inlet Type
MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–

Bluefin HBM075 3/4" Male x Hose Bibb (Lead Free)

A lead-free hose bibb used as a hose connection shutoff valve where a 3/4" male inlet and standard hose outlet are needed for water supply applications.

Key Features:

  • Hose bibb / hose valve with 3/4" male inlet connection
  • Lead Free

Compatibility & Applications:

  • Intended for plumbing applications requiring a 3/4" male inlet x hose bibb outlet connection

Installation & Operation Notes:

  • Installation should be performed by a qualified plumbing professional or an installer familiar with shutoff valve installation practices.
  • Refer to the connected piping/fixture installation requirements for correct thread sealing method, tightening practices, and leak testing after installation.

Maintenance & Troubleshooting:

  • Hose bibbs are typically serviced or replaced when they leak, will not fully shut off, or are damaged.
  • If leaking occurs after installation, verify proper thread sealing and connection tightness, and confirm the valve is installed in the intended application.

Specs

–
Size:

3/4"

Material:

Cast Brass

Inlet Type:

MNPT

Lead Free:

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Lead Free
CURRENT ITEM
Product Image of 3/4" Male x Hose Bibb (Lead Free)
3/4" Male x Hose Bibb (Lead Free)
SKU: HBM075
(17)
3/4"
Cast Brass
Yes
3/4"
Forged Brass
Yes
3/4" x 3/4"
Cast Brass
Yes

You May Also Need

1/2" Male x Hose Bibb (Lead Free)
SKU: HBM050
Bluefin

Product Reviews

4.35 out of 17 reviews
88% would recommend this product
4.35
out of 17 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
12%
3 star
6%
2 star
6%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Right Price for the Right Hose Bibb

This is a full flow or full port hose bibb. Quality Finish and Heavy Duty Casting for a Lead Free Bibb. Tight, perfectly sealing ballcock that does turn very hard to start with dry, but once in use turns fairly easy while still eliminating the chance of accidental openings. The only drawback to the hose bibb is that the threads while accurate are a little on the rough cast side. If not paying attention, the threads can cut your fingers or allow for cross threading when attaching plastic GHT attachments if started un-square. While it is a factor, it isn't a deal breaker considering how hard to find and costly a better quality full port lead free hose bibb would be to replace it.
VS

Most Liked Negative Review

Rust, and stripped nuts for the handles

Bought a few hundred of these for an irrigation install for a greenhouse. I didn't take the time to count how many, but quite a few arrived with loose handles, after trying to tighten one up (there's a small nut holding it onto a threaded portion of the bib) I quickly realized the threads where stripped out. After inspecting the ones we did install, after just 2 weeks, every single one of them has begun to rust on the top of the handle where that little nut holds it to the bib assembly. Aside from that the ones that were not stripped out, do function with a 1/4 turn on/off. I'm just not confident on these lasting long with the amount rust I'm already seeing. These are far from good quality. Buyer beware
Showing 1-10 of 17 reviews

Rust, and stripped nuts for the handles

Bought a few hundred of these for an irrigation install for a greenhouse. I didn't take the time to count how many, but quite a few arrived with loose handles, after trying to tighten one up (there's a small nut holding it onto a threaded portion of the bib) I quickly realized the threads where stripped out. After inspecting the ones we did install, after just 2 weeks, every single one of them has begun to rust on the top of the handle where that little nut holds it to the bib assembly. Aside from that the ones that were not stripped out, do function with a 1/4 turn on/off. I'm just not confident on these lasting long with the amount rust I'm already seeing. These are far from good quality. Buyer beware
Florida irrigation professional
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality

Bought these in the past and are holding up great and no leakages as yet so why buy any other since they work well in my applications.
Lenny
upstate South Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best quality for the $

Rainbarrel spigot. High flow. Excellent for this purpose.
Wasser Kollektor
USA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than in the stores

This is the way to go for an exterior faucet. easy on and off. product is well built and designed. I like how the company provides a spec. data sheet on the site. The back cover plate is sold separately.
nickles
nashville, tn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Yes
John
Buzzards Bay ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this again but I already bought 10

Great prices and free delivery fast.
Jack W.
Jacksonville, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would Look For a Different option

You Need To Turn This On Completely Or You Are Garanteed To Get Wet. When You Slightly Turn The Valve Handle The Ball Partially Opens And Spray Water In An Umbrella Pattern Everywhere.
Tom
Plymouth Michigan
5 years ago
Was this review helpful to you?

I would buy it again and others like it.

Great quality. It does just what iI wanted it to do. Great price also.
Carl
Kettering, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again!!! excellent work grade look good

Replace old leaky valve that leak from stem hard to turn off. New one easy to use and turn Off & On
Retired dude
Cape Coral Fl.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality full flow hose bib.

Great full flow HB.
Mike in Micanopy
North Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy