Apply to be a TradeMaster!
Main product image of 2.5" Aluminum Clamp-On Thermometer (32-Degree (F) to 250-Degree (F))
Magnifying glass
Hover image to zoom

2.5" Aluminum Clamp-On Thermometer (32-Degree (F) to 250-Degree (F))

Brand:
Bluefin
SKU:
GTH25-250-CL
Rating:
(5)
Q&A:
(0)
2.5" Aluminum Clamp-On Thermometer (32-Degree (F) to 250-Degree (F))
Magnifying glass
Hover image to zoom
$10.56 each
In Stock
In Stock
Get 1,641 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Material
Aluminum
Product Highlight: Temperature Range (F)
30°F - 250°F

Description

–
2.5" Aluminum Clamp-On Thermometer (32°F to 250°F)

Specs

–
Min Temp (F):

32°F

Ambient Temperature:

-40°F to 390°F

Max Temp (F):

250°F

Product Type:

Thermometer

Dial Size:

2-1/2"

Accuracy:

± 3%

Material:

Aluminum

Sensing Element:

Bi-Metallic Coil

Temperature Range (F):

30°F - 250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Min Temp (F)
Ambient Temperature
Max Temp (F)
Product Type
Dial Size
32°F
-40°F to 390°F
250°F
Thermometer
2-1/2"
30°F
-40°F to 390°F
250°F
Thermometer
2-1/2"

You May Also Need

3/4" Copper 90° Elbow
SKU: 31288
Elkhart

Product Reviews

3.4 out of 5 reviews
60% would recommend this product
3.4
out of 5 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
20%
3 star
0%
2 star
20%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Just Right Device for the Purpose

new hybrid HPWH not designed to operate with recirc line, so having to Know temp in various pipes to keep HPWH from malfunctioning.
Satisfied User
Seattle
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good gauges

Simple and pretty accurate
Sam
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as intended, accurate enough

We installed it on the flat of a hex fitting on a water heater outlet pipe, and used a dab of thermal compound. The gauge temperature matches the faucet outlet using a digital thermometer well within 5%. We installed it this way based on the other reviews complaining about accuracy. We figured the flat of the hex and the thermal compound should rule out any marginal thermal contact, and it appears to be working well for us.
Andy
Virginia
3 years ago
Was this review helpful to you?

I would spend more for a better product

I bought 4 of these and each read a different temp along the same stretch of pipe, one placed next to another.
Dan
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not good enough

Slow acting and not very accurate. Used to adjust hot water mixing valve. Does not work for that application.
Gar
AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy