Shop Resideo Sale
Main product image of 2.5" Aluminum Clamp-On Thermometer (30°F to 250°F)
Magnifying glass
Hover image to zoom

2.5" Aluminum Clamp-On Thermometer (30°F to 250°F)

SKU:
TCT167
Rating:
(3)
Q&A:
(0)
2.5" Aluminum Clamp-On Thermometer (30°F to 250°F)
Magnifying glass
Hover image to zoom
$26.51 each
In Stock
In Stock
Get 9 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (C)
121°C Max Temp
Product Highlight: Min Temp (C)
-1°C Min Temp
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Temp (F)
30°F Min Temp
Product Highlight: Material
Aluminum
Product Highlight: Warranty
5 Year Warranty

Description

–
Description & Features:
  • Provides an economical and accurate method to measure surface temperatures on a 1/2” (12.5mm) to 4" (100mm) pipe
  • Clamp-on design with steel spring
  • Dual scale (°F & °C)
  • 3 ranges available
  • Easy to install
  • 5 year warranty

Applications:
  • To measure surface temperature on pipe in the heating, ventilation, air conditioning, wastewater, industrial process markets

Specs

–
Max Temp (C):

121°C

Measures:

Celsius

Fahrenheit

Min Temp (C):

-1°C

Max Temp (F):

250°F

Min Temp (F):

30°F

Ambient Temperature:

-40°F to 390°F

Product Type:

Thermometer

Dial Size:

2-1/2"

Accuracy:

± 3%

Material:

Aluminum

Sensing Element:

Bi-Metallic Coil

Warranty:

5 Year

Temperature Range (F):

30°F - 250°F

Type:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Max Temp (F)
Min Temp (F)
Ambient Temperature
Product Type
Dial Size
CURRENT ITEM
Product Image of 2.5" Aluminum Clamp-On Thermometer (30°F to 250°F)
2.5" Aluminum Clamp-On Thermometer (30°F to 250°F)
SKU: TCT167
(3)
250°F
30°F
-40°F to 390°F
Thermometer
2-1/2"
250°F
32°F
-40°F to 390°F
Thermometer
2-1/2"

You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again.

Just what we needed to get in compliance with the inspector.
D
Kansas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Easy to attach to line. Use it to monitor water temp after mixing valve for domestic hot water.
Don
Springfield, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

It's nice & effordable product easy to install & work freak .. fast service & understanding representatives ..
Hd
DECATUR IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy