Apply to be a TradeMaster!
Main product image of 2.5" Thermometer w/ 1/2" Sweat Connection (32-Degree (F) to 250-Degree (F))
Magnifying glass
Hover image to zoom

2.5" Thermometer w/ 1/2" Sweat Connection (32-Degree (F) to 250-Degree (F))

Brand:
Bluefin
SKU:
GTH25-50C
Rating:
(0)
Q&A:
(0)
2.5" Thermometer w/ 1/2" Sweat Connection (32-Degree (F) to 250-Degree (F))
Magnifying glass
Hover image to zoom
$9.62 each
In Stock
In Stock
Get 655 Mon, Oct 19
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Length
1-1/4"
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Temperature Range (F)
32°F to 250°F
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Temp (F)
32°F Min Temp

Description

–
2.5" Thermometer w/ 1/2" Sweat Connection (32°F to 250°F)

Specs

–
Measures:

Celsius

Fahrenheit

Connection Type:

Sweat

Length:

1-1/4"

Connection Size:

1/2"

Dial Size:

2-1/2"

Temperature Range (F):

32°F to 250°F

Type:

Dry

Max Temp (F):

250°F

Min Temp (F):

32°F

Mount:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Measures
Connection Type
Length
Connection Size
Dial Size
Celsius
Fahrenheit
Sweat
1-1/4"
1/2"
2-1/2"
Celsius
Fahrenheit
Sweat
1-1/4"
1/2"
2-1/2"

You May Also Need

1-1/4" x 1-1/4" x 1/2" CxCxC Reducing Tee
SKU: 32876
Elkhart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy