| Measures: | Celsius Fahrenheit |
|---|---|
| Connection Type: | Sweat |
| Length: | 1-1/4" |
| Connection Size: | 1/2" |
| Dial Size: | 2-1/2" |
| Type: | Dry |
| Temperature Range (F): | 32°F to 250°F |
| Max Temp (F): | 250°F |
| Min Temp (F): | 32°F |
| Mount: | Back |
No, this does not meet the standards for drinking water and should not be used in a potable water system.