Apply to be a TradeMaster!
Main product image of 5/8" Electro-Galvanized Wide Top Beam Clamp
Magnifying glass
Hover image to zoom

5/8" Electro-Galvanized Wide Top Beam Clamp

Brand:
Bluefin
SKU:
GVBC058WT
Rating:
(0)
Q&A:
(0)
5/8" Electro-Galvanized Wide Top Beam Clamp
Magnifying glass
Hover image to zoom
$3.33 each
Backorder
Backorder
Get it Fri, Nov 13 - Fri, Feb 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
5/8"
Product Highlight: Material
Ductile Iron
Product Highlight: Finish
Electro-Galvanized

Description

5/8" Electro-Galvanized Wide Top Beam Clamp
  • Material: Ductile Iron Body with Hardened Steel Screw
  • Finish: Electro-Galvanized

Specs

Size:

5/8"

Pipe Size:

5"

Finish:

Electro-Galvanized

Material:

Ductile Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy