Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings (Imported)
Galvanized Reducing Couplings (Imported)
3/4" x 1/2" Galvanized Malleable Reducing Coupling
Brand:
Bluefin
SKU:
GVC075-050
Rating:
(0)
Q&A:
(1)
Hover image to zoom
GVC075-050 has been discontinued
Discontinued August 19, 2023
This product has been discontinued.
Direct Replacement:
3/4" x 1/2" Galvanized Malleable Reducing Coupling
Brand:
Bluefin
SKU:
GVC075-050C
(0)
Order by
today
, receive 494 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3/4" x 1/2"
150 psi
Galvanized
Specs
–
Size:
3/4" x 1/2"
Pressure Rating:
150 psi
Material:
Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
3/4" x 1/2" Galvanized Malleable Reducing Elbow
SKU:
GMRL0343
Everflow
3/4" Gas Ball Valve
SKU:
GBV075
Bluefin
3/4" x 1/2" Galvanized Malleable Hex Bushing
SKU:
GMBU0343
Everflow
1/2" Gas Ball Valve
SKU:
GBV050
Bluefin
1/2" x 12" Galv Nipple
SKU:
GVN050-1200
Bluefin
3/4" x 10" Galvanized Steel Nipple
SKU:
NPGL3410
Everflow
1/2" x 3/8" Galvanized Malleable Reducing Couplings
SKU:
GMRC0122
Everflow
3/4" x 12" Galvanized Steel Nipple
SKU:
NPGL3412
Everflow
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: can this item be used for water supply for a fire sprinkler system?
1 Answer
Asked by rob 8 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- Supplyhouse.com Team
Yes, with proper installation, you can use this coupling.
Was this review helpful to you?
0
0
Flag this review
×
Video