Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" Galvanized Malleable Hex Bushing
Magnifying glass
Hover image to zoom

3/4" x 1/2" Galvanized Malleable Hex Bushing

Brand:
Everflow
SKU:
GMBU0343
Rating:
(1)
Q&A:
(0)
3/4" x 1/2" Galvanized Malleable Hex Bushing
Magnifying glass
Hover image to zoom
$3.33 each
BOX UP & SAVE 21%
$198.00 box of 75
$2.64 each
In Stock
In Stock
Get 76 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Pressure Rating
150 psi
Product Highlight: Material
Galvanized

Specs

–
Size:

3/4" x 1/2"

Pressure Rating:

150 psi

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Size
Material
3/4" x 1/2"
Galvanized
1/2"
3/4"
3/4" x 1/2"
Galvanized

You May Also Need

3/4" x 1/4" Galvanized Malleable Hex Bushing
SKU: GMBU0341
Everflow

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Definitely buy this again. The same for every thing.

I make lamps and phone chargers for sale to the public. I now use Supply House exclusively for all pipe items. Again you guys preformed above and beyond any one else with service, quality of products and very quick shipping. Thanks again.
Fisherman
Asheville, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy