Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings (Imported)
Galvanized Banded Couplings (Imported)
1" Galvanized Malleable Banded Coupling
Brand:
Bluefin
SKU:
GVC100
Rating:
(1)
Q&A:
(0)
Hover image to zoom
GVC100 has been discontinued
Discontinued April 14, 2023
This product has been discontinued.
Direct Replacement:
1" Galvanized Malleable Banded Coupling
Brand:
Bluefin
SKU:
GVC100C
(1)
Order by
today
, receive 537 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1"
Galvanized
Description
–
150# Black & Galvanized Malleable Iron Fittings.
Meets or exceeds all applicable ASTM and ANSI standards.
Stocked from 1/8" through 2" diameters
100% pressure tested before leaving the factory
Specs
–
Size:
1"
Material:
Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
CURRENT ITEM
1" Galvanized Malleable Banded Coupling
SKU:
GVC100
(1)
Bluefin
1"
Galvanized
1" Galv Pipe Coupling, Class 150
SKU:
0311080600
Anvil
1"
Galvanized
You May Also Need
1" Gas Ball Valve
SKU:
GBV100
Bluefin
1" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT100
Bluefin
1" x 11" Galvanized Steel Nipple
SKU:
NPGL1011
Everflow
1" x 36" Galvanized Nipple
SKU:
PCGL1036
Everflow
1" x 48" Galvanized Nipple
SKU:
PCGL1048
Everflow
1" x 24" Galvanized Nipple
SKU:
PCGL1024
Everflow
3/4" Full Port Threaded Ball Valve
SKU:
BVT075-NP
Bluefin
1" x 30" Galvanized Nipple
SKU:
PCGL1030
Everflow
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Great Product, best customer service
This is high quality and the price is reasonable. Their customer service is top notch.
Bryon N
OKC, OK
12 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video