Apply to be a TradeMaster!
Main product image of 2" Galvanized Malleable Cap
Magnifying glass
Hover image to zoom

2" Galvanized Malleable Cap

Brand:
Bluefin
SKU:
GVCP200C
Rating:
(1)
Q&A:
(0)
2" Galvanized Malleable Cap
Magnifying glass
Hover image to zoom
$7.78 each
BOX UP & SAVE 20%
$74.76 box of 12
$6.23 each
In Stock
In Stock
Get 330 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Galvanized

Description

–
This 2" Galvanized Malleable Cap is manufactured by Bluefin.

Specs

–
Size:

2"

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 2" Galvanized Malleable Cap
2" Galvanized Malleable Cap
SKU: GVCP200C
(1)
2"
Galvanized
2"
Galvanized

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As expected

As expected
stu
Windsor, MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy