Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Nipples
1/2" x 10" Galv Nipple
Brand:
Bluefin
SKU:
GVN050-1000
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GVN050-1000 has been discontinued
Discontinued March 14, 2024
This product has been discontinued.
Direct Replacement:
1/2" x 10" Galv Nipple
Brand:
Bluefin
SKU:
GVN050-1000C
(0)
Backorder
Get it
Mon, Jan 18 - Mon, Apr 12
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1/2"
Male Thread Type
Threaded Connection
Galvanized
10" Length
Specs
–
Product Type:
Galvanized Nipple
Material:
Galvanized
Application:
Schedule 40
Plumbing
Thread Type:
Male
Connection Type:
Threaded
Length (Inches):
10"
Size:
1/2"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/2" x 12" Galv Nipple
SKU:
GVN050-1200
Bluefin
1/2" x 11" Galvanized Steel Nipple
SKU:
NPGL1211
Everflow
3/4" x 12" Galvanized Steel Nipple
SKU:
NPGL3412
Everflow
1/2" x 9" Galvanized Steel Nipple
SKU:
NPGL1290
Everflow
3/4" x 10" Galvanized Steel Nipple
SKU:
NPGL3410
Everflow
1/2" x 7" Galvanized Steel Nipple
SKU:
NPGL1270
Everflow
1/2" Gas Ball Valve
SKU:
GBV050
Bluefin
3/4" x 11" Galvanized Steel Nipple
SKU:
NPGL3411
Everflow
×
Video