Apply to be a TradeMaster!
Main product image of Bluefin 1" Galv Nipple Set (Close to 6" Length)
Magnifying glass
Hover image to zoom

Bluefin 1" Galv Nipple Set (Close to 6" Length)

Brand:
Bluefin
SKU:
GVN100C-SET
Rating:
(0)
Q&A:
(0)
Bluefin 1" Galv Nipple Set (Close to 6" Length)
Magnifying glass
Hover image to zoom
$26.93 each
In Stock
In Stock
Get 136 Thu, Sep 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"

Description

Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.


This package contains one of each of the following Galvanized Nipples:


Specs

Product Type:

Nipple Set

Size:

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Product Image of Bluefin 1" Galv Nipple Set (Close to 6" Length)
Bluefin 1" Galv Nipple Set (Close to 6" Length)
SKU: GVN100C-SET
Nipple Set
1"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy