Shop Resideo Sale
Main product image of 1" Galv Nipple Set (Close to 6" Length)
Magnifying glass
Hover image to zoom

1" Galv Nipple Set (Close to 6" Length)

Brand:
Everflow
SKU:
NPGS1000
Rating:
(0)
Q&A:
(0)
1" Galv Nipple Set (Close to 6" Length)
Magnifying glass
Hover image to zoom
$43.42 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
This package contains one of each of the following Galvanized Nipples:
  • 1" x Close Galvanized Nipple
  • 1" x 2" Galvanized Nipple
  • 1" x 2-1/2" Galvanized Nipple
  • 1" x 3" Galvanized Nipple
  • 1" x 3-1/2" Galvanized Nipple
  • 1" x 4" Galvanized Nipple
  • 1" x 4-1/2" Galvanized Nipple
  • 1" x 5" Galvanized Nipple
  • 1" x 5-1/2" Galvanized Nipple
  • 1" x 6" Galvanized Nipple

Specs

–
Product Type:

Nipple Set

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Product Image of 1" Galv Nipple Set (Close to 6" Length)
1" Galv Nipple Set (Close to 6" Length)
SKU: NPGS1000
Nipple Set
1"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy