Apply to be a TradeMaster!
Main product image of 1-1/4" Galv Nipple Set (Close to 6" Length)
Magnifying glass
Hover image to zoom

1-1/4" Galv Nipple Set (Close to 6" Length)

Brand:
Bluefin
SKU:
GVN125-SET
Rating:
(0)
Q&A:
(0)
1-1/4" Galv Nipple Set (Close to 6" Length)
Magnifying glass
Hover image to zoom
GVN125-SET has been discontinued
Discontinued February 6, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
1-1/4" Galv Nipple Set (Close to 6" Length)
Brand:
Everflow
SKU:NPGS1140
(0)
Order by 6PM, receive 4 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1-1/4"

Description

–
This package contains one of each of the following Galvanized Nipples:
  • 1-1/4" x Close Galvanized Nipple
  • 1-1/4" x 2" Galvanized Nipple
  • 1-1/4" x 2-1/2" Galvanized Nipple
  • 1-1/4" x 3" Galvanized Nipple
  • 1-1/4" x 3-1/2" Galvanized Nipple
  • 1-1/4" x 4" Galvanized Nipple
  • 1-1/4" x 4-1/2" Galvanized Nipple
  • 1-1/4" x 5" Galvanized Nipple
  • 1-1/4" x 5-1/2" Galvanized Nipple
  • 1-1/4" x 6" Galvanized Nipple

Specs

–
Product Type:

Nipple Set

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need