Shop Resideo Sale
Main product image of 3/4" Galv Nipple Set (Close to 6" Length)
Magnifying glass
Hover image to zoom

3/4" Galv Nipple Set (Close to 6" Length)

Brand:
Everflow
SKU:
NPGS3400
Rating:
(0)
Q&A:
(0)
3/4" Galv Nipple Set (Close to 6" Length)
Magnifying glass
Hover image to zoom
$32.72 each
In Stock
In Stock
Get 18 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
This package contains one of each of the following Galvanized Nipples:
  • 3/4" x Close Galvanized Nipple
  • 3/4" x 1-1/2" Galvanized Nipple
  • 3/4" x 2" Galvanized Nipple
  • 3/4" x 2-1/2" Galvanized Nipple
  • 3/4" x 3" Galvanized Nipple
  • 3/4" x 3-1/2" Galvanized Nipple
  • 3/4" x 4" Galvanized Nipple
  • 3/4" x 4-1/2" Galvanized Nipple
  • 3/4" x 5" Galvanized Nipple
  • 3/4" x 5-1/2" Galvanized Nipple
  • 3/4" x 6" Galvanized Nipple

Specs

–
Product Type:

Nipple Set

Size:

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Product Image of 3/4" Galv Nipple Set (Close to 6" Length)
3/4" Galv Nipple Set (Close to 6" Length)
SKU: NPGS3400
Nipple Set
3/4"

You May Also Need

1" Galv Nipple Set (Close to 6" Length)
SKU: NPGS1000
Everflow

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy