Apply to be a TradeMaster!
Main product image of 1" Galvanized Strap
Magnifying glass
Hover image to zoom

1" Galvanized Strap

Brand:
Bluefin
SKU:
GVPS100
Rating:
(11)
Q&A:
(0)
1" Galvanized Strap
Magnifying glass
Hover image to zoom
$0.34 each
BOX UP & SAVE 9%
$3.10 box of 10
$0.31 each
In Stock
In Stock
Get 14,629 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Pre-Galvanized Carbon Steel
Product Highlight: Finish
Pre-Galvanized

Specs

–
Size:

1"

Material:

Pre-Galvanized Carbon Steel

Finish:

Pre-Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" Galvanized Strap
SKU: GVPS150
Bluefin

Product Reviews

3.82 out of 11 reviews
73% would recommend this product
3.82
out of 11 Reviews
73% would recommend this product
WRITE A REVIEW
5 star
55%
4 star
18%
3 star
0%
2 star
9%
1 star
18%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

3/4 two hole or wrap around for 1/2" single hole strap

I like the adaptability of this strap. Use as two strap for 3/4 (IPS) iron pipe size and pex or wrap around and align the holes for 1/2" and use as a single hole strap. Some mentioned it does not fit PVC. That is because the wall thickness of pvc and they sell products for pvc diameter pipe.
VS

Most Liked Negative Review

Check Size

I wanted to use this to fasten dog kennel panels that are 1-1/4" outside dimension so I purchased the 1-1/4" galvanized straps, but it's way too big. It sure would be nice to have correct dimensions in the product description, along with pictures showing measurements. Now I have to buy something else because I'm not paying shipping to return it.
Showing 1-10 of 11 reviews

yes i would buy this again

works perfectly for our needs
jenny
SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect

This item is made of superior quality and strength. I would buy it again in a heartbeat.
Ken
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this product

They hold pipes
BarSlip
MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

strongh

Very strong robust straps. I wish I knew the mounting hole was so big but that's probably my fault.
Davey
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This company is spot on with customer service/satisfaction

We hat problems with sizing and they didn't hesitate to send us another order along with helping is figure out exactly what we needed. They also provided free return shipping which is getting rare. Thry are my first stop before ordering elsewhere and their prices are great too.
Deyoncc
South Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Check Size

I wanted to use this to fasten dog kennel panels that are 1-1/4" outside dimension so I purchased the 1-1/4" galvanized straps, but it's way too big. It sure would be nice to have correct dimensions in the product description, along with pictures showing measurements. Now I have to buy something else because I'm not paying shipping to return it.
Button pusher
San Antonio, FL
2 years ago
Was this review helpful to you?

Only place to buy

I buy all my copper and galvanized 2 hole straps here. Best price and high quality
Roy
Burlington Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no, I would never buy this product again. Service was great.

The service was exceptional but your product quality was terrible.
Nor
Santa Fe, NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4 two hole or wrap around for 1/2" single hole strap

I like the adaptability of this strap. Use as two strap for 3/4 (IPS) iron pipe size and pex or wrap around and align the holes for 1/2" and use as a single hole strap. Some mentioned it does not fit PVC. That is because the wall thickness of pvc and they sell products for pvc diameter pipe.
MechM
Wallkill
5 years ago
Was this review helpful to you?

Good

doesn't sit flush but works fine for what it's meant to do...strap down a tube
JR3 Home Performance
NY
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy