Apply to be a TradeMaster!
Main product image of 1/2" Electro-Galvanized Round Washer
Magnifying glass
Hover image to zoom
1/2" Electro-Galvanized Round Washer
Magnifying glass
Hover image to zoom
$0.11 each
BOX UP & SAVE 18%
$54.00 box of 600
$0.09 each
In Stock
In Stock
Get 1,321 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inside Diameter
9/16" ID
Product Highlight: Outside Diameter
1-3/8" OD
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Electro-Galvanized

Specs

–
Product Type:

Round Washer

Bolt Size:

1/2"

Inside Diameter:

9/16"

Outside Diameter:

1-3/8"

Material:

Carbon Steel

Application:

Plumbing

Finish:

Electro-Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy