Apply to be a TradeMaster!
Main product image of 5" Em-Lok Adjustable Swivel Ring, NFPA
Magnifying glass
Hover image to zoom

5" Em-Lok Adjustable Swivel Ring, NFPA

Brand:
Bluefin
SKU:
GVSV500
Rating:
(3)
Q&A:
(0)
5" Em-Lok Adjustable Swivel Ring, NFPA
Magnifying glass
Hover image to zoom
$3.35 each
BOX UP & SAVE 19%
$65.52 box of 24
$2.73 each
In Stock
In Stock
Get 242 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Material
Pre-Galvanized Carbon Steel
Product Highlight: Finish
Pre-Galvanized

Specs

–
Size:

5"

Material:

Pre-Galvanized Carbon Steel

Pipe Size:

5.563" OD

Finish:

Pre-Galvanized

Rod Diameter:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Em-Lok Adjustable Swivel Ring, NFPA
SKU: GVSV400
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Sturdy bracket

I used it to hand 6" rigid vent duct in my garage with all thread and strut. Works great. I'm impressed with the strength.
Geo
Durham, NC
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

I needed these hangers to re-locate some 4 in PVC pipe. The ordering process was simple, the shipping was quick, and they did the job.
Bill
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i would

good stuff
tbo
Ia.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy