Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings (Imported)
Galvanized Unions (Imported)
1/2" Galvanized Malleable Union
Brand:
Bluefin
SKU:
GVU050
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GVU050 has been discontinued
Discontinued April 13, 2023
This product has been discontinued.
Direct Replacement:
1/2" Galvanized Malleable Union
Brand:
Bluefin
SKU:
GVU050C
(0)
Order by
today
, receive 396 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1/2"
Galvanized
Description
–
1/2" Galvanized Malleable Union
Specs
–
Size:
1/2"
Material:
Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
CURRENT ITEM
1/2" Galvanized Malleable Union
SKU:
GVU050
Bluefin
1/2"
Galvanized
1/2" Galv Union, Class 150
SKU:
0313822066
Anvil
1/2"
Galvanized
You May Also Need
1/2" x 1/4" Galvanized Malleable Hex Bushing
SKU:
GMBU0121
Everflow
3/4" x 1/2" Galvanized Malleable Reducing Elbow
SKU:
GMRL0343
Everflow
3/4" x 1/2" Galvanized Malleable Hex Bushing
SKU:
GMBU0343
Everflow
1" x 1/2" Galvanized Malleable Reducing Elbow
SKU:
GMRL1002
Everflow
1/4" Galvanized Malleable Square Head Plug
SKU:
GMPL0140
Everflow
1" x 1/2" Galvanized Malleable Hex Bushing
SKU:
GMBU1003
Everflow
1/2" x 7" Galvanized Steel Nipple
SKU:
NPGL1270
Everflow
3/4" Gas Ball Valve
SKU:
GBV075
Bluefin
×
Video