The Day Savers – A National Tradesmen Day Contest
Main product image of Water Test Gauge, 3/4" Hose Thread
Magnifying glass
Hover image to zoom

Water Test Gauge, 3/4" Hose Thread

Brand:
Bluefin
SKU:
GW25-200
Rating:
(4)
Q&A:
(0)
Water Test Gauge, 3/4" Hose Thread
Magnifying glass
Hover image to zoom
GW25-200 has been discontinued
Discontinued January 12, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Water Test Gauge, 3/4" Hose Thread, Top Mount (0 - 200 PSI)
Brand:
Bluefin
SKU:GW25-200-TM
(9)
Order by 6PM, receive 560 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Type
3/4" NPT Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Mount
Top

Description

This gauge provides a quick and easy way to test a wide range of pressure systems for leakage. Designed to measure and register water system pressure within a system, Ideal for recording the highest pressure reached to determine if a Pressure Reducing Valve (P.R.V.) is required as well as to trouble shoot problems caused by thermal expansion or pressure spikes. The 3/4" hose connection allows for direct connection to a water heater drain valve or hose bibb. Part numbers with the MP suffix come with a maximum pressure indicator pointer. The indicator pointer is ideal for recording the maximum system pressure reached. The maximum pressure indicator needle can be reset by turning the external knob counter clockwise.

Often used in conjunction with rubber test caps offering a quick and easy way to fill and drain water used in testing cast iron or Schedule 40 plastic pipe often used in sewer, drain and waste water system.

Features:
  • 3/4" brass female hose thread, swivel connection knurled for grip
  • Black steel case w/ acrylic lens
  • Copper alloy internals
  • PSI range single-scale
  • Maximum Pointer to record max. system pressure

Specs

Dial Size:

2-1/2"

Connection Type:

3/4" NPT

Thread Type:

Female

Max Pressure (PSI):

200

Min Pressure (PSI):

0

Increments (psi):

10

Measures:

Pressure

Mount:

Top

Type:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Dial Size
Connection Type
Thread Type
Max Pressure (PSI)
Min Pressure (PSI)
CURRENT ITEM
Product Image of Water Test Gauge, 3/4" Hose Thread
Water Test Gauge, 3/4" Hose Thread
SKU: GW25-200
(4)
2-1/2"
3/4" NPT
Female
200
0
Boshart
2-1/2"
Female Hose Thread
Female
200
0

Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
0%
3 star
50%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

No never

This gauge is not accurate it's off by like 15psi don't buy it it's garbage!
trebb
Mesa AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for what ineeded

checking water pressure , in domestic water and heating system, just what i needed, quick and easy use!
motor8448
New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

average

for household use,should be up to 60,or 70 psi,to show better beginning of scale(more charts between 0 and 20).For unknown reason there are hard to find the same gages with scale up to 60 psi,mostly up to 200psi.
Michael
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaky product but works

for the price this gauge is selling at it does the job, sloppy but it does the job. Screw it in to a hose bib and check away. The red historical line is very light and will not stay in place if your not careful. The gauge I have leaks allot but that's not really a huge issue.
gjosh23
colorado springs, CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?