Shop Resideo Sale
Main product image of Water Test Gauge, 3/4" Hose Thread, Top Mount (0 - 200 PSI)
Magnifying glass
Hover image to zoom

Water Test Gauge, 3/4" Hose Thread, Top Mount (0 - 200 PSI)

Brand:
Bluefin
SKU:
GW25-200-TM
Rating:
(9)
Q&A:
(0)
Water Test Gauge, 3/4" Hose Thread, Top Mount (0 - 200 PSI)
Magnifying glass
Hover image to zoom
$8.78 each
In Stock
In Stock
Get 273 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
3/4" Hose Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Mount
Top

Specs

–
Connection Size:

3/4"

Dial Size:

2-1/2"

Connection Type:

3/4" Hose

Thread Type:

Female

Min Pressure (PSI):

0

Max Pressure (PSI):

200

Increments (psi):

10

Measures:

Pressure

Mount:

Top

Type:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Connection Size
Dial Size
Connection Type
Thread Type
Min Pressure (PSI)
3/4"
2-1/2"
3/4" Hose
Female
0
3/4"
2-1/2"
Female Hose Thread
Female
0

You May Also Need

2" PET Economy Gas Test Pressure Gauge (0-100 PSI)
SKU: PETG204
Winters Instruments

Product Reviews

4.11 out of 9 reviews
78% would recommend this product
4.11
out of 9 Reviews
78% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
0%
3 star
0%
2 star
0%
1 star
22%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would be this product again

The gauge worked as expected.
Csrf
California
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't buy this again

Dropped this from 3ft and it instantly got stuck at 60psi. Liked the brand name had good liquid gauges that work great. This one felt cheap.
Mike
Ny
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not purchase

Used this gauge once. Registered psi at 120 and then reset to 40 psi and now stuck there.
SS
Maine
2 years ago
Was this review helpful to you?

One of the products I purchased was all I needed.

I was having a surging problem and the little tool I purchased was all I needed to check the problem. I was pleased with the fast delivery and the price. I will be doing business with you as needed in the future.
Ginny
Bakersfield CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice compact test pressure gage.

Well made and can be oriented for best visibility.
Plumberfourthg
Hopewell Junction, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Wish I had one of this when the water pressure in our town blew my kitchen faucet apart. Just screw the gauge on a hose connection and watch the pressure with the black needle and the red needle will show the highest pressure
JohnS
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Always testing water pressure in customer homes
plumber
Easton, Pa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good for water pressure highpoint recording.

The red indictor dial reacts to the high points that the pressure gauge hits. Its handy in showing customers that reason for banging in their domestic water system and selling water hammers. Also very handy for checking water pressure in hot water system when the existing pressure gauges are no good.
Jim B
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good easy to read

Nice clean design. I am giving one to all my water heater customers in case they opt to do the annual maintenance themselves. Checking water pressure at least annually can prevent the premature failure.
Skarai
Atlanta, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy