Apply to be a TradeMaster!
Main product image of Water Test Gauge, 3/4" Hose Thread (0 - 300 PSI)
Magnifying glass
Hover image to zoom

Water Test Gauge, 3/4" Hose Thread (0 - 300 PSI)

Brand:
Bluefin
SKU:
GW25-300
Rating:
(2)
Q&A:
(0)
Water Test Gauge, 3/4" Hose Thread (0 - 300 PSI)
Magnifying glass
Hover image to zoom
GW25-300 has been discontinued
Discontinued March 6, 2022
This product has been discontinued.
Direct Replacement:
Water Test Gauge, 3/4" Hose Thread, Top Mount (0 - 300 PSI)
Brand:
Bluefin
SKU:GW25-300-TM
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Connection Type
3/4" NPT Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Mount
Top

Description

–
Application:

Designed to measure and register water system pressure within a system, Ideal for recording the highest pressure reached to determine if a Pressure Reducing Valve (P.R.V.) is required as well as to trouble shoot problems caused by thermal expansion or pressure spikes. The 3/4" hose connection allows for direct connection to a water heater drain valve or hose bibb. The maximum pressure indicator needle can be reset by turning the external knob counter clockwise.

Often used in conjunction with rubber test caps offering a quick and easy way to fill and drain water used in testing cast iron or Schedule 40 plastic pipe often used in sewer, drain and waste water system.

Features:
  • 3/4" brass female hose thread, swivel connection knurled for grip
  • Black steel case w/ acrylic lens
  • Copper alloy internals
  • PSI range single-scale
  • Maximum Pointer to record max. system pressure

Specs

–
Dial Size:

2-1/2"

Connection Type:

3/4" NPT

Thread Type:

Female

Max Pressure (PSI):

300

Min Pressure (PSI):

0

Increments (psi):

10

Measures:

Pressure

Mount:

Top

Type:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Dial Size
Connection Type
Thread Type
Max Pressure (PSI)
Min Pressure (PSI)
CURRENT ITEM
Product Image of Water Test Gauge, 3/4" Hose Thread (0 - 300 PSI)
Water Test Gauge, 3/4" Hose Thread (0 - 300 PSI)
SKU: GW25-300
(2)
2-1/2"
3/4" NPT
Female
300
0
2-1/2"
3/4" Hose
Female
300
0

Product Reviews

1 out of 2 reviews
1
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Junk

Used it to check water pressure in two homes, one was know to be 70 psi. That one read 100 psi another hose read and now anything checked with it shows 190 psi.
Carl
Ky
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not recommend....

Does not fit well, leaks (I tried multiple washers), and water gets into dial pressure gauge. I returned the item. BUT, kudos to SupplyHouse for a great return policy and process... they were great!
Splendid Splinter in Texas
Austin, TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?