Apply to be a TradeMaster!
Main product image of Water Test Gauge, 3/4" Hose Thread, Top Mount (0 - 300 PSI)
Magnifying glass
Hover image to zoom

Water Test Gauge, 3/4" Hose Thread, Top Mount (0 - 300 PSI)

Brand:
Bluefin
SKU:
GW25-300-TM
Rating:
(0)
Q&A:
(0)
Water Test Gauge, 3/4" Hose Thread, Top Mount (0 - 300 PSI)
Magnifying glass
Hover image to zoom
$7.75 each
In Stock
In Stock
Get 24 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
3/4" NPT Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Mount
Top

Specs

–
Dial Size:

2-1/2"

Connection Type:

3/4" NPT

Thread Type:

Female

Max Pressure (PSI):

300

Min Pressure (PSI):

0

Increments (psi):

10

Measures:

Pressure

Mount:

Top

Type:

Dry

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Dial Size
Connection Type
Thread Type
Max Pressure (PSI)
Min Pressure (PSI)
2-1/2"
3/4" NPT
Female
300
0
2-1/2"
3/4" Hose
Female
300
0

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy