Apply to be a TradeMaster!
Main product image of Water Hammer Arrestor, Straight - 1/2" Male Sweat (Lead Free)
Magnifying glass
Hover image to zoom

Water Hammer Arrestor, Straight - 1/2" Male Sweat (Lead Free)

Brand:
Bluefin
SKU:
HA2-050
Rating:
(1)
Q&A:
(0)
Water Hammer Arrestor, Straight - 1/2" Male Sweat (Lead Free)
Magnifying glass
Hover image to zoom
$11.05 each
In Stock
In Stock
Get 374 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Material
Copper
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Extends System Life - Absorbs the energy from sudden changes in flow velocity to reduce stress caused by the water hammer. ·
  • "AA" Size - Ideal for residential applications.
  • Pressure Tolerance - Able to withstand a maximum working pressure of 350 psi.
  • Heat Resistance - Able to withstand a maximum temperature of 300°of 300°F.
  • Fully-Compliant - UPC listed and certified to ASSE 1010-2004 performance standards.
  • Fully-Compliant - UPC listed and certified to ASSE 1010-2004 performance stand

Specs

–
Type:

Straight

Application:

Plumbing

Size:

1/2"

Connection Type:

Sweat

Max. Working Pressure:

350 psi

Max Temp (F):

250°F

Material:

Copper

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Connection Type
Max. Working Pressure
Max Temp (F)
CURRENT ITEM
Product Image of Water Hammer Arrestor, Straight - 1/2" Male Sweat (Lead Free)
Water Hammer Arrestor, Straight - 1/2" Male Sweat (Lead Free)
SKU: HA2-050
(1)
Plumbing
1/2"
Sweat
350 psi
250°F
Mini-Rester Water Hammer Arrestor, Straight - 1/2" Male Sweat (Lead Free)
SKU: 660-SB
Plumbing
1/2"
Sweat
350 psi
250°F

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Excellent product, easy installation, works like a charm
patgio
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy