Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp Straight Water Hammer Arrestor (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Straight Water Hammer Arrestor (Lead Free)

Brand:
Bluefin
SKU:
PXHA2-050
Rating:
(2)
Q&A:
(0)
1/2" PEX Crimp Straight Water Hammer Arrestor (Lead Free)
Magnifying glass
Hover image to zoom
$8.09 each
In Stock
In Stock
Get 172 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Max Temp (F)
250°F Max Temp

Specs

–
Type:

Straight

Application:

Plumbing

Size:

1/2"

Connection Type:

PEX Crimp

Max Temp (F):

250°F

Max Pressure (PSIG):

350

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Connection Type
Max Temp (F)
Max Pressure (PSIG)
CURRENT ITEM
Plumbing
1/2"
PEX Crimp
250°F
350

You May Also Need

1/2" PEX x 3/8" OD Compression Angle Stop Valve (1/4 Turn) (Lead Free)
SKU: PXASQ050
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best place to buy from

Fast delivery quality products
Tom
Solon maine
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buying experience

Great buying experience from ordering to shipping. Thanks
Scott
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy