Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp Ice Machine Outlet Box w/ Water Hammer Arrestor
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Ice Machine Outlet Box w/ Water Hammer Arrestor

Brand:
Bluefin
SKU:
IB050PX-HA
Rating:
(8)
Q&A:
(0)
1/2" PEX Crimp Ice Machine Outlet Box w/ Water Hammer Arrestor
Magnifying glass
Hover image to zoom
$26.49 each
BOX UP & SAVE 17%
$221.10 box of 10
$22.11 each
In Stock
In Stock
Get 1,072 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1/4"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Features:
  • Boxes mount securely to stud
  • Durable ABS stands up to job site abuse
  • Box mounts easily to stud for top or bottom supply
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valve
  • 1/4" O.D. compression outlet connection

Specs

–
Application:

Ice Maker

Product Type:

Ice Maker Outlet Box

Outlet Size:

1/4"

Outlet Type:

Compression

Inlet Size:

1/2"

Inlet Type:

PEX Crimp

Material:

ABS

Features:

1/4 Turn Ball Valves

Includes Frame

Includes:

Water Hammer Arrestor

Max Temp (F):

250°F

Max Pressure:

250 psig

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Product Type
Outlet Size
Outlet Type
Inlet Size
CURRENT ITEM
Product Image of 1/2" PEX Crimp Ice Machine Outlet Box w/ Water Hammer Arrestor
1/2" PEX Crimp Ice Machine Outlet Box w/ Water Hammer Arrestor
SKU: IB050PX-HA
(8)
Ice Maker
Ice Maker Outlet Box
1/4"
Compression
1/2"

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Always phenomenal!

Every product I buy from supply house works great products and they are actually available. Supply House itself though, is just the $&!#! Every order available and shipped rocket speed for great prices. Easily my favorite online market for ANY product. Not as fun as the electronics stores but I'm never disappointed with the 'House'!
Tom
Bison, Ks
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ice box box

Takes care of the crimping of plastic line.
Medelpad
Owosso, MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PEX refrigerator ice maker valve box crimp style

Supply House constantly does great service and sells reliable products! This unit came as described and works perfectly! Price was reasonable also. Thanks!
Aastaguy
Reno NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is the right choice

I bought this product for a remodel job. The product is cheaper than the local stores and the quality is great. I would definitely purchase again
Nozzle
Lexington KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

No issues at all, have bought and will continue to buy this product
Jay Law
New Bedford , Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, awesome packaging/shipping

All good
SDguy
South Dakota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price and quality

Great price and clean installation.
Bill
Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

good quality
JD
MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy