Apply to be a TradeMaster!
Main product image of OxBox Ice Maker Outlet Box w/ Water Hammer Arrestor - 1/2" PEX Crimp Connection (Lead Free)
Magnifying glass
Hover image to zoom

OxBox Ice Maker Outlet Box w/ Water Hammer Arrestor - 1/2" PEX Crimp Connection (Lead Free)

SKU:
696-G1010XF
Rating:
(6)
Q&A:
(1)
OxBox Ice Maker Outlet Box w/ Water Hammer Arrestor - 1/2" PEX Crimp Connection (Lead Free)
Magnifying glass
Hover image to zoom
$36.57 each
In Stock
In Stock
Get 67 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1/4"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Features:
  • Boxes mount securely to stud
  • Durable ABS stands up to job site abuse
  • Box mounts easily to stud for top or bottom supply
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valve
  • 1/4" O.D. compression outlet connection

Specs

–
Application:

Ice Maker

Outlet Size:

1/4"

Product Type:

Ice Maker Outlet Box

Outlet Type:

Compression

Inlet Size:

1/2"

Inlet Type:

PEX Crimp

Material:

ABS

Features:

Includes Frame

1/4 Turn Ball Valves

Includes:

Water Hammer Arrestor

Max Temp (F):

250°F

Max Pressure:

250 psig

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Outlet Size
Product Type
Outlet Type
Inlet Size
Ice Maker
1/4"
Ice Maker Outlet Box
Compression
1/2"
Ice Maker
1/4"
Ice Maker Outlet Box
Compression
1/2"

You May Also Need

1/2" PEX Crimp x 1/2" NPT DZR Brass Drop Ear Elbow (Lead Free)
SKU: PXDE050-DZR
Bluefin

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Quality product

Very well constructed. Quality all around
Screamin - pete
Spokane, wa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect and tidy

easy to install and reliable
Marie the tinkerer
Quebec, Canada
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a charm

Bought a new fridge and never had a water line for the old one. This was easy to install but you will need access to haul a waterline to the box. You will also need to patch up the whole and space around the box, doesn't need to perfect since the fridge covers it and the ice maker box also comes with an plate cover. Unlike other ice maker boxes where you here the water pressure whenever the fridge uses the water line for dispensing water or making ice, this one is silent.
Les_in_NJ
Springfield, NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with it.

Installed this new supply box for my refrigerator ice maker when converting from galvanized to PEX piping. Easy to install. No leaks, no issues.
Stan
Houston, TX
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Ice Maker Box

Purchased and installed for my fridge waterline myself. Great quality and no leaks from the first connection (my first PEX install!). Water hammer arrestor is required in some cities codes now, so its great to have this option and the quality of this box is better than what you can get at the box stores. Only complaint would be that the box is a little flimsy. I installed directly to stud and the side not attached to the stub moves a bit too much for my taste. After finishing the wall around it (comes with an awesome throw away cover to protect during finishing), it moved just a bit in the wall when opening and closing the valve. Otherwise a great product that I couldn't find locally.
Jeremy
Westminster, CO
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as intended

I used this to rough in the water line for the refrigerator in a kitchen I am working on. It was easy to install and works like a champ.
The Braverichard
Kansas City, MO
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I use this ice maker outlet with the Uponor ProPex system?

Asked by Clint 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 696-1010XF box is only compatible with the crimp or clamp tools and bands.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy