Apply to be a TradeMaster!
Main product image of 4" Flex Joint (Natural)
Magnifying glass
Hover image to zoom

4" Flex Joint (Natural)

Brand:
Bluefin
SKU:
LSFJ400
Rating:
(1)
Q&A:
(1)
4" Flex Joint (Natural)
Magnifying glass
Hover image to zoom
$15.81 each
In Stock
In Stock
Get 29 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
Natural

Description

–
4" Flex Joint

Specs

–
Product Type:

Fitting

Type:

Flex Joint

Size:

4"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 6.5 Ft. Line Set Cover (Natural)
SKU: LSC400
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast shipping!

Perfect fit and fast shipping for getting our job done on time.
Tom
St Paul, MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Assuming the 4" union is for joining the 6-1/2' line set covers, do you have a smaller union for joining the 4" flex joint together? If not, I guess I could cut a piece of the 6-1/2" line set covers and make my own unions. Thanks

Asked by Monty 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Monty, thanks for writing in. Unfortunately there is no connector for two pieces of flex joint, just the 4" union which would connect two covers like you mentioned.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy