Apply to be a TradeMaster!
Main product image of 4" x 6.5 Ft. Line Set Cover (Natural)
Magnifying glass
Hover image to zoom

4" x 6.5 Ft. Line Set Cover (Natural)

Brand:
Bluefin
SKU:
LSC400
Rating:
(2)
Q&A:
(1)
4" x 6.5 Ft. Line Set Cover (Natural)
Magnifying glass
Hover image to zoom
$37.87 each
In Stock
In Stock
Get 369 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6.5' Length
Product Highlight: Size
4"
Product Highlight: Color
Natural

Description

–
4" x 6.5 Ft. Line Set Cover

This item does not contain clips or cable ties to secure line set inside the channel

Specs

–
Length (Feet):

6.5'

Product Type:

Cover

Type:

Line Set

Size:

4"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Product Type
Type
Size
Color
CURRENT ITEM
Product Image of 4" x 6.5 Ft. Line Set Cover (Natural)
4" x 6.5 Ft. Line Set Cover (Natural)
SKU: LSC400
(2)
6.5'
Cover
Line Set
4"
Natural

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

As expected. Clean cover of line set.

Used to cover line set, condensate drain line and power cable. Looks clean.
Tom H
Kissimmee, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for 25' Line Set

Used to cover 25' of 5/8" & 3/8" line set on a 2 ton mini split. Pieces fit together very well and top cover on 6.5' runs snapped into place easily. Primed and painted without any issues. Only set I found with long runs at a good price. Would definitely buy again!
Jimbobway
Phoenix, AZ
3 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are these paintable?

Asked by Serenity 11 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Serenity! Yes, these line set covers can be painted. Be advised against painting it black or another dark color which could increase its UV Absorption, and degrade the product over time.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy