Apply to be a TradeMaster!
Main product image of 3" Wall Penetration Cover (Natural)
Magnifying glass
Hover image to zoom

3" Wall Penetration Cover (Natural)

Brand:
Bluefin
SKU:
LSWC300
Rating:
(3)
Q&A:
(0)
3" Wall Penetration Cover (Natural)
Magnifying glass
Hover image to zoom
$8.69 each
In Stock
In Stock
Get 187 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Color
Natural

Description

–
3" Wall Penetration Cover

Specs

–
Product Type:

Cover

Type:

Wall Penetration

Size:

3"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" Duct End (Natural)
SKU: LSDE300
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good product

Just a good product. It's not brittle plastic.
Rob
MONTANA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I'd buy it again
Savaah
MONTANA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying more of these

Been putting in Senville units and the don't sell fittings separately. These almost match
Bucky
Tucson
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy