Apply to be a TradeMaster!
Main product image of 3" x 6.5 Ft. Line Set Cover (Natural)
Magnifying glass
Hover image to zoom

3" x 6.5 Ft. Line Set Cover (Natural)

Brand:
Bluefin
SKU:
LSC300
Rating:
(4)
Q&A:
(0)
3" x 6.5 Ft. Line Set Cover (Natural)
Magnifying glass
Hover image to zoom
$30.60 each
In Stock
In Stock
Get 732 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6.5' Length
Product Highlight: Size
3"
Product Highlight: Color
Natural

Description

–
3" x 6.5 Ft. Line Set Cover

This item does not contain clips or cable ties to secure line set inside the channel

Specs

–
Length (Feet):

6.5'

Product Type:

Cover

Type:

Line Set

Size:

3"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Product Type
Type
Size
Color
CURRENT ITEM
Product Image of 3" x 6.5 Ft. Line Set Cover (Natural)
3" x 6.5 Ft. Line Set Cover (Natural)
SKU: LSC300
(4)
6.5'
Cover
Line Set
3"
Natural

You May Also Need

3" 90-Degree Inside Elbow (Natural)
SKU: LSIE300
Bluefin

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Worked out perfectly.

I only had a small amount of line set to cover but it was easy enough. I had to cut a couple of holes to install because of the electrical wire but no problem.
Stabia
Philadelphia, PA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Deal

Great product and value.
Kevin
Timberlake, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Get the 4"

I only had a 1/4" x 3/8" line set, and I almost quit before finally getting this thing snapped together, it was a real fight. Not the same quality as Rector seal, but ok for the price. I just bought another for another job, but got the 4". ***be sure and slide the wall inlet over the line set before installing the flare nut on both ends. *** If you have already pulled a vacuum, you can split it, and still install it.
HVAC Tech
Shelby, NC
3 years ago
Was this review helpful to you?

Worked great

Nice product. Not as brittle of plastic as some other brands. 3" is a bit tight. Would not want to try to fit anything bigger than 1/4 x 3/8 lineset in there.
JJ
Missoula, MT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy