Apply to be a TradeMaster!
Main product image of 6" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom
6" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom
$13.92 each
BOX UP & SAVE 17%
$345.00 box of 30
$11.50 each
In Stock
In Stock
Get 325 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Specs

–
Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
6"
6" Heavy Duty No Hub Coupling
SKU: HD-66
6"

You May Also Need

6" x 6" x 4" PVC DWV Wye
SKU: P601-532

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Nice being able to find the 6 band coupling

Great product and works better on our cast storm drains with the extra bands
azbrendan
Tucson AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes !!!!

as plumbing co owner of leak master plumbing in ct for 30 yrs its hard to find fast and great service on ordering part and fitting u need asap suppl house does it next and it here !!!!
the leak master !!!! master plumber
ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product at a Great Price

This no hub connector is a very heavy duty product. I am very happy with the product, with the price and with the delivery.
Fref
Amity At.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

heavy duty for a great price

These heavy duty couplings come with 6 bands to tighten for a leak free seal
RP
NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy