Apply to be a TradeMaster!
Main product image of 4" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom

4" Heavy Duty No Hub Coupling

SKU:
452011H
Rating:
(8)
Q&A:
(1)
4" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom
$14.42 each
BOX UP & SAVE 8%
$634.56 box of 48
$13.22 each
In Stock
In Stock
Get 59 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Specs

–
Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Matco-Norca
4"

You May Also Need

Product Reviews

4.63 out of 8 reviews
86% would recommend this product
4.63
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
0%
2 star
13%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Already bought more.

Works Great. Already bought more. Heavy duty enough that I don't have to worry about them for years to come.
MacGyver
California
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes a great connection

I used this to connect cast iron pipe to sch40 pvc. I did cut the hub from the cast iron pipe and then slid on the rubber coupler before peeling it onto the pvc. It was a tight fit and made even more secure by the 4 bands. This was a real problem solver!
TAC
NE Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part and right away

Good place to get parts Price is good Getting delivered pretty fast
Pumpsandworks
Redwood City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality and fair price

Used to replace some old cast iron drainage pipe in house remodel. No problems at all. Very quick shipping. Very pleased with Supplyhouse.com.
JD
Churchville, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Comparative price
Ruth Plumbing
DC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will Definatly Purchase Again !!

It's a clamp works very well and as they should had no problems with these and the $$ are right on !!!
Bill
Salem,Ma.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not the right size

Told the person I need the coupler that fits the radon fan and this is what I recieved .They are great quality but are wrong size for the fan i ordered these are for pvc pipe. The fan is 4" exactly and these are 4 1/2" and are too heavy duty to force fit. Person on phone should know what works and doesn't work. Other wise I was happy with everything else.
Rich
Pennsylvania
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best product for application.

As always -great price,in stock and quick shipping
Bobl
Chicago,Il
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: None of your flexible couplings descriptions mention ABS. I am going to replace 10' of 4" extra heavy cast iron with 4" ABS. I will have a flexible coupling at each end. 4" extra heavy cast iron to 4" pvc. I think sch 40 ABS. Why is ABS not mentioned in your coupling descriptions. I know that ABS pipe sizes are the same as PVC. Is ABS not strong enough for your flexible couplings. Will it deform and collapse? There must be a technical reason. I tried searching for ABS flexible couplings on your website but didn't find any. Thanks

Asked by Tom 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Tom! No Hub couplings can be used with ABS pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy