Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
Pipe
PEX Coils
Radiant Heat PEX Coils
PEX-AL-PEX
Bluefin PEX-AL-PEX Tubing
Bluefin PEX-AL-PEX Tubing
Need a little help?
View our Resources
5 items
FILTER
Grid
List
Sort: Top Sellers
T050-300-PAP Compare Checkbox
Compare
1/2" PEX-AL-PEX Tubing (300 ft Coil)
SKU:
T050-300-PAP
Bluefin
SKU:
T050-300-PAP
Brand:
Bluefin
(30)
–
+
$150.95
each
ADD TO CART
Add to List
In Stock
Get 110 by
Tue, Oct 20
Total Available: 210
In Stock
Get 110 by
Tue, Oct 20
Total Available: 210
Add to List
T050-1000-PAP Compare Checkbox
Compare
1/2" PEX-AL-PEX Tubing (1,000 ft Coil)
SKU:
T050-1000-PAP
Bluefin
SKU:
T050-1000-PAP
Brand:
Bluefin
(30)
–
+
$492.91
each
ADD TO CART
Add to List
In Stock
Get 28 by
Wed, Oct 21
Total Available: 60
In Stock
Get 28 by
Wed, Oct 21
Total Available: 60
Add to List
T075-300-PAP Compare Checkbox
Compare
3/4" PEX-AL-PEX Tubing (300 ft Coil)
SKU:
T075-300-PAP
Bluefin
SKU:
T075-300-PAP
Brand:
Bluefin
(30)
–
+
$338.75
each
ADD TO CART
Add to List
In Stock
Get 12 by
Tue, Oct 20
Total Available: 48
In Stock
Get 12 by
Tue, Oct 20
Total Available: 48
Add to List
T100-300-PAP Compare Checkbox
Compare
1" PEX-AL-PEX Tubing (300 ft Coil)
SKU:
T100-300-PAP
Bluefin
SKU:
T100-300-PAP
Brand:
Bluefin
(30)
–
+
$507.76
each
ADD TO CART
Add to List
In Stock
Get 15 by
Tue, Oct 20
Total Available: 23
In Stock
Get 15 by
Tue, Oct 20
Total Available: 23
Add to List
T058-500-PAP Compare Checkbox
Compare
5/8" PEX-AL-PEX Tubing (500 ft Coil)
SKU:
T058-500-PAP
Bluefin
SKU:
T058-500-PAP
Brand:
Bluefin
(30)
–
+
$470.63
each
ADD TO CART
Add to List
In Stock
Get 13 by
Tue, Oct 20
Total Available: 16
In Stock
Get 13 by
Tue, Oct 20
Total Available: 16
Add to List
Resources
FAQs, Manuals & Videos
Videos
Five Benefits of Using PEX Tubing
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video