Apply to be a TradeMaster!
Main product image of 3/8" Push Fit Coupling (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Push Fit Coupling (Lead Free)

Brand:
Bluefin
SKU:
PFC038
Rating:
(33)
Q&A:
(1)
3/8" Push Fit Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$4.40 each
BOX UP & SAVE 12%
$77.40 box of 20
$3.87 each
In Stock
In Stock
Get 77 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Standards Met
ASSE 1061, NSF 61, NSF 372 Standards Met

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

  • Fast installation solution
  • No glue, no soldering, no tooling
  • 2 step installation: cut and push
  • Max working temperature: 200oF (90oC)
  • Max working pressure: 150psi (10bar)
  • Max resistant pressure: 350psi (25bar)
  • Max endured pressure: 600psi (40bar)
  • Certified for potable water and hydronics
  • Suitable for different kinds of piping system: copper, PEX, CPVC

Specs

–
Lead Free:

Yes

PEX Size:

3/8"

Size:

3/8"

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Fitting System Compatibility:

Push Fit

Max Water Temp (°F):

200°F

Brass Alloy:

C46500

Standards Met:

ASSE 1061

NSF 61

NSF 372

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.76 out of 33 reviews
94% would recommend this product
4.76
out of 33 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
3%
3 star
0%
2 star
3%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

These make life so easy.

If there was a plumbing for dummies book, these would be on the cover.....easy to install, no leaks and reusable.
VS

Most Liked Negative Review

Not fit well to PEX

Have use about 20 of these now and they have a very hard time to get PEX into them. The inner part that goes inside of the PEX doesnt line up very good. Many times have to recut the PEX just to get it aligned for PEX to push in. Will NOT buy again. Sharkbites have no issues.
Showing 1-10 of 33 reviews

I have bought these in the past

Quality product less expensive then box store
Hayseed
Ohio
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Have used these quite a bit and then have not failed.
steve
Eaton Rapids, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice product

I keep a handful of these on hand at all times. They're good problem solvers.
Dwade
Cincinnati, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not ever buy again

1/2 straight coupling will not go on pex.The insert tube goes crooked and the pex will not go in. Terrible product. Never have issues with Sharkbite ones!
Will P
Mt Juliet Tn
2 years ago
Was this review helpful to you?

Nice

Just as good as the name brand.
Schneider
Dallas, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not fit well to PEX

Have use about 20 of these now and they have a very hard time to get PEX into them. The inner part that goes inside of the PEX doesnt line up very good. Many times have to recut the PEX just to get it aligned for PEX to push in. Will NOT buy again. Sharkbites have no issues.
Jonathan
Ohio
3 years ago
Was this review helpful to you?

Beats sharkbite prices

Does exactly the same thing as a sharkbite for half the price, it's a no brainer.
Lui-G
Murfreesboro TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great product
K
La
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time will tell

Just got them connected - they seem to be made of a cheaper material than sharkbit but if they hold up well worth the cost even with shipping fees
AJ
Western Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

Push fit coupling at significantly lower price than shark bite. Great for places where it's difficult to solder or to go from copper to PEX.
fizz
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: do you have this part ,but the 3/8 side for the gray pipe known as polybutylene

Asked by vinny 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Vinny, thanks for writing in. Unfortunately, we do not carry a polybutylene conversion push fitting in this size. The closest we offer is 1/2" pushfit x 1/2" polybutylene (SKU: UR4008).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy