Apply to be a TradeMaster!
Main product image of 3/4" Push Fit Slip Coupling (Lead Free)
Magnifying glass
Hover image to zoom
3/4" Push Fit Slip Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$10.78 each
BOX UP & SAVE 10%
$97.00 box of 10
$9.70 each
In Stock
In Stock
Get 6 Mon, Sep 21
Order by 6PM, receive Monday
Size
3/4"

MANUALS (2)

Specification Sheet

This item replaces: 55516, 10155516

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Tubing Compatibility
CPVC, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Material
Brass
Product Highlight: Max Temp (F)
200°F Max Temp

Description

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

The Lead Free Bluefin Slip Coupling simplifies repair by doing the job that two couplings and extra pipe used to do. Only one end of the coupling has a stop, allowing the other end to slide freely over the end of a pipe. The fitting can be released with a disconnect tool and slid back onto the other end of the pipe for successful leak repair.

Specs

Size:

3/4"

PEX Size:

3/4"

Insertion Depth:

1-1/8"

Material:

Brass

Brass Alloy:

C46500

Application:

Heating

Max Pressure (PSI):

200

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

OD Controlled Copper

Max Temp (F):

200°F

Standards Met:

ASSE 1061

NSF 61

NSF 372

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy