Apply to be a TradeMaster!
Main product image of 1" Pushfit x 1" FIP Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
1" Pushfit x 1" FIP Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$19.20 each
BOX UP & SAVE 12%
$169.00 box of 10
$16.90 each
In Stock
In Stock
Get 28 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Push-Fit x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Fitting System Compatibility
Push Fit

Specs

–
Size:

1"

Connection Type:

Push-Fit x FNPT

Thread Type:

Female

Connection Method:

Push-Fit

Material:

Brass

Application:

Plumbing

Heating

Fitting System Compatibility:

Push Fit

Lead Free:

Yes

Standards Met:

NSF 61

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1" x 2" Brass Nipple (Lead Free)
SKU: BRN100-200
Bluefin

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: bluefin 1" press fit - 1" FNPT 1/4 VALVE... I installed 7 of these valves. They all leak now after 2 months.... some leak bad.... It's the orings....Can I replace the orings...???

Asked by Solo 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

I apologize for the inconvenience this may have caused you. The o-rings are not replaceable however, we would be happy to replace these under warranty. Please call us at 1-888-757-4774 to speak to a representative to assist you with a warranty replacement.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy