Apply to be a TradeMaster!
Main product image of 1/2" Union Push-Fit Mixing Valve, 80 to 120F (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Union Push-Fit Mixing Valve, 80 to 120F (Lead Free)

Brand:
Bluefin
SKU:
PFMV050-2
Rating:
(0)
Q&A:
(0)
1/2" Union Push-Fit Mixing Valve, 80 to 120F (Lead Free)
Magnifying glass
Hover image to zoom
PFMV050-2 is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
Want it Sooner?
1/2" Union Push-Fit Mixing Valve, 80 to 120F (Lead Free)
Brand:
Bluefin
SKU:PFMV050
(0)
Order by today, receive 39 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Size
1/2"
Product Highlight: Temperature Range (F)
80°F - 120°F
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Standards Met
ASSE 1017, ASSE 1070 Standards Met

Description

–
This Bluefin manufactured item is a 1/2" Union Push-Fit Mixing Valve (Lead Free)

Specs

–
Size:

1/2"

Connection Type:

Push-Fit x Push-Fit

Connection Method:

Push-Fit

Type:

Mixing Valve

Lead Free:

Yes

Application:

Point of Use

Point of Source

Temperature Range (F):

80°F - 120°F

Max Pressure (PSI):

150

Standards Met:

ASSE 1017

ASSE 1070

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Type
Connection Method
Lead Free
Application
1/2"
Push-Fit x Push-Fit
Push-Fit
Yes
Point of Use
Point of Source
1/2"
Push-Fit Union x Push-Fit Union
Push-Fit
Yes
Point of Source
Point of Use