Apply to be a TradeMaster!
Main product image of HG-110D, 1/2" SharkBite Heatguard Thermostatic Mixing Valve w/ Integral Connectors (Lead Free)
Magnifying glass
Hover image to zoom

HG-110D, 1/2" SharkBite Heatguard Thermostatic Mixing Valve w/ Integral Connectors (Lead Free)

Brand:
SharkBite
SKU:
24504
Rating:
(8)
Q&A:
(3)
HG-110D, 1/2" SharkBite Heatguard Thermostatic Mixing Valve w/ Integral Connectors (Lead Free)
Magnifying glass
Hover image to zoom
$105.05 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Size: 
1/2"
Material: 
Brass
Brass

This item replaces: 24104-0000

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Push-Fit Union x Push-Fit Union Connection
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Temperature Range (F)
95°F - 120°F
Product Highlight: Material
Brass

Description

–
The lead-free Heatguard® 110-D is a Temperature Actuated Mixing Valve that mixes hot water with cold to deliver tempered water at a controlled temperature to 120°F (49°C) maximum and is designed to assist in the prevention of scalding.

The Heatguard® 110-D is intended for installation at the water heater to distribute controlled temperature water through a domestic hot water system.

The SharkBite® Heatguard® 110-D incorporates a fast acting, high quality thermostatic element that senses the outlet water temperature and reacts to maintain a stable delivery temperature even under changing flows or variations in supply temperatures. The valve also greatly reduces the outlet flow in the event of a cold water supply failure.

Features
  • Delivers water at a maximum of 120°F (49°C) throughout the system:
    Safer hot water from all outlets.
  • Allows the heater to be set at 140°F (60°C) or higher:
    Greater effective hot water volume yields less chance of Legionella bacteria within the cylinder.
  • Every valve is tested for performance prior to shipping:
    Specify and install with confidence!
  • Robust, low complexity construction:
    Superior reliability, improved user safety.
  • Unique, purpose designed adjuster tool (included with each valve):
    Minimizes unauthorized tampering with valve setting.
  • Listed by IAPMO and ASSE:
    Inspector friendly, peace of mind!

Specs

–
Max Temp (F):

120°F

Min Temp (F):

95°F

Connection Type:

Push-Fit Union x Push-Fit Union

Application:

Point of Source

Point of Use

Size:

1/2"

Material:

Brass

Connection Method:

Push-Fit

Max Pressure (PSI):

145

Temperature Range (F):

95°F - 120°F

Standards Met:

CSA B125.3

ASSE 1070

ASSE 1017

ASSE 1069

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Application
Size
Connection Method
Max Pressure (PSI)
Push-Fit Union x Push-Fit Union
Point of Source
Point of Use
1/2"
Push-Fit
145
1/2" Union Push-Fit Mixing Valve, 80 to 120F (Lead Free)
SKU: PFMV050-2
Push-Fit x Push-Fit
Point of Use
Point of Source
1/2"
Push-Fit
150
Push-Fit x Push-Fit
Point of Use
Point of Source
1/2"
Push-Fit
150

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Great for families

Problem: Wife kept running out of hot water, but couldn't risk scalding the children. Solution: Set the water temp to 140 and added this mixing valve to increase reasonably hot water supply from the 40-gallon heat pump heater.
Tim
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just What I Needed, When I Needed It

This mixing valve was needed to complete the installation of a residential heat pump water heater. The one I ordered from a big box store never arrived so I turned to SupplyHouse for one. It arrived quickly and allowed me to get the installation done in a timely fashion.
NavySpy
Midcoast Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Worked as expected, easy to install and at a fair price.
JHB
Midland, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great in my camper

Works great to reduce the temperature from the water heater in my camper. Wery easy to install and adjust.
Jeff
Philadelphia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Makes the job so much easier. And no soldering
Eco
Pennsylvania
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install. Works great

Very simple to install. Comes in 4 pieces to be assembled. Dont lose gaskets. No need to overtighten. The temperature adjustment is very simple and gradual. Dimensions are about 2 inches longer on each size than most comparable brands.
Jon O.
Philadelphia PA
8 years ago
Was this review helpful to you?

I have installed a large quantity of these valves.

These work great and are easy to install with the sharkbite fittings.
topnbayplumber
Fairfield, Ca
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Save Your Skin, Install This Valve

I used this valve (2 valves total), one for my two bathrooms and one for the kitchen to limit the domestic hot water off my boiler to 120 Degrees. The boiler output is 140-180 degrees, which will give you a nice burn. I like these valves because they have a limited range of 90-120, so they control fairly well. I had another make installed that had a much larger range and it just didn't seem to work as well, once it was set the temp would fluctuate wildly, not with these valves. The temp holds consistently with these valves. The sharkbite connections make installation relatively quick and easy.
Hammer2525
Lansdale, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Pictures doesn't show but does it come with push-fit connections?

Asked by Toto 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

Yes, these use the Sharkbite, push-fit connection.

Was this review helpful to you?

Q: Can it be used for radiant heat loop?

Asked by frank 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, however this mixing valve is designed to prevent scalding in hot water in domestic plumbing applications. It is only capable of delivering a maximum output temperature of 120F.

Was this review helpful to you?

Q: does orientation matter?

Asked by victor 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The HG-110D can be installed in any orientation without any effect on performance.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy