Apply to be a TradeMaster!
Main product image of 3/4" x 10' Plastic Hanger Tape, Bagged
Magnifying glass
Hover image to zoom

3/4" x 10' Plastic Hanger Tape, Bagged

Brand:
Bluefin
SKU:
PH10
Rating:
(0)
Q&A:
(0)
3/4" x 10' Plastic Hanger Tape, Bagged
Magnifying glass
Hover image to zoom
$1.56 each
BOX UP & SAVE 9%
$71.00 box of 50
$1.42 each
In Stock
In Stock
Get 43 Fri, Oct 30
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Length (Feet)
10' Length
Product Highlight: Width (Inches)
3/4" Width

Description

–
This product is a 3/4" x 10' Plastic Hanger Tape, Bagged manufactured by Bluefin.

Specs

–
Length (Feet):

10'

Width (Inches):

3/4"

Material:

Plastic

Type:

Hanger Strap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Length (Feet)
Width (Inches)
Material
Type
CURRENT ITEM
Product Image of 3/4" x 10' Plastic Hanger Tape, Bagged
3/4" x 10' Plastic Hanger Tape, Bagged
SKU: PH10
10'
3/4"
Plastic
Hanger Strap
10'
3/4"
Plastic
Hanger Strap
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy