| Material: | Engineered Plastic |
|---|---|
| Application: | Heating Plumbing |
| Standards Met: | NSF 14 NSF 61 ASTM F1960 NSF 372 |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Max Pressure (PSI): | 150 |
| Max Operating Temp: | 210ºF |
| Size: | 3/4" x 1/2" x 3/4" |
| Max Temp (F): | 320ºF |
| PEX Size: | 1/2" 3/4" |