Apply to be a TradeMaster!
Main product image of 12", 1/2" Expansion PEX Frost Free Sillcock w/ Anti-Syphon (Lead Free)
Magnifying glass
Hover image to zoom

12", 1/2" Expansion PEX Frost Free Sillcock w/ Anti-Syphon (Lead Free)

Brand:
Bluefin
SKU:
PPSIL050-12AS
Rating:
(7)
Q&A:
(0)
12", 1/2" Expansion PEX Frost Free Sillcock w/ Anti-Syphon (Lead Free)
Magnifying glass
Hover image to zoom
$33.12 each
BOX UP & SAVE 24%
$50.32 box of 2
$25.16 each
In Stock
In Stock
Get 176 Fri, Nov 20
Length (Inches): 
12"
8"10"12"

This item replaces: PXSK050-12AS, PPSK050-12AS

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Specs

–
Size:

1/2"

Lead Free:

Yes

Length (Inches):

12"

Material:

Chrome Plated

Standards Met:

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Brass Alloy:

C46400

Max Pressure (PSI):

200

Max Temp (F):

200°F

Tubing Compatibility:

PEX

Type:

Anti-Siphon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Length (Inches)
CURRENT ITEM
Product Image of 12", 1/2" Expansion PEX Frost Free Sillcock w/ Anti-Syphon (Lead Free)
12", 1/2" Expansion PEX Frost Free Sillcock w/ Anti-Syphon (Lead Free)
SKU: PPSIL050-12AS
(7)
1/2"
12"

You May Also Need

1/2" ProPEX Ring w/ Stop
SKU: Q4690512
Uponor (Wirsbo)

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

A very good bargain for this product!

Very good fit and finish. The size of the pipe is quite a bit larger than 1/2", so if you are replacing 1/2" copper you will need to expand the opening. I
rjqn
Pittsburgh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Nice product.
sam
pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fabulous service

Exact product I needed and it was sent quickly as per my request!
Plumbing Parts Person
Philadelphia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Excellent quality. Fast shipping. Exactly what I needed.
Sparky
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I would recommend almost all bluefin products. This frost free is a high quality product.
Mh
Wolfeboro
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used on customer project. Easy to install

Quick install ProPex, No issues
Tony
Poughkeepsie, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Sillcock

Over all fit and finish is superb.
scottj
Birmingham, AL - USA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy