Apply to be a TradeMaster!
Main product image of PEX Expander Tool w/ 3/8", 1/2", 3/4", 1" Heads, Includes Tube Cutter
Magnifying glass
Hover image to zoom

PEX Expander Tool w/ 3/8", 1/2", 3/4", 1" Heads, Includes Tube Cutter

Brand:
Bluefin
SKU:
PPTLKIT
Rating:
(29)
Q&A:
(0)
PEX Expander Tool w/ 3/8", 1/2", 3/4", 1" Heads, Includes Tube Cutter
Magnifying glass
Hover image to zoom
$158.82 each
In Stock
In Stock
Get 192 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX

Description

–
Bluefin PPTLKIT PEX Expander Tool w/ 3/8", 1/2", 3/4", 1" Heads, Includes Tube Cutter
A manual PEX expansion tool kit designed for expanding PEX-a tubing and sleeves when making Expansion PEX (ASTM F1960) connections in residential and light commercial plumbing applications.

Key Features:
  • Manual PEX expander tool kit for PEX-a expansion connections
  • Includes interchangeable expander heads for 3/8", 1/2", 3/4", and 1" PEX
  • Tube cutter included for preparing PEX tubing
  • Designed for use with Expansion PEX fitting systems
  • ASTM F1960 expansion method
  • Tool body identified as galvanized aluminum

Compatibility & Applications:
  • For use with PEX-a tubing only
  • Compatible with Expansion PEX / ASTM F1960 fitting systems
  • Applicable tubing sizes: 3/8", 1/2", 3/4", and 1"
  • Must be used only in applications where the manufacturer specifies this exact part number (PPTLKIT)

Installation & Operation Notes:
  • Intended for installers familiar with PEX-a expansion installation practices
  • Cut tubing square (90°) and avoid deforming the tubing outside diameter
  • Slightly rotate the tube cutter while engaging the blade
  • Slide the PEX expansion sleeve fully onto the tubing
  • Expand the sleeve fully using multiple expansions
  • Rotate the expander approximately 1/8 turn between expansions
  • Insert the fitting fully and verify the sleeve covers the tubing
  • Inspect and pressure-test all completed connections
  • Defective or improperly expanded connections should be removed and replaced

Maintenance & Troubleshooting:
  • The tool requires virtually no maintenance
  • Clean regularly to remove dirt and debris
  • Keep indenter tips free of buildup
  • Do not spray oil into the tool
  • Do not disassemble or attempt to repair
  • Common causes of leaks include incomplete fitting insertion, improper sleeve coverage, damaged fitting barbs, or failure to rotate between expansions

Certifications & Compliance:
  • ASTM F1960

Specs

–
Application:

3/8" PEX

1/2" PEX

3/4" PEX

1" PEX

Type:

Tool

Tubing Compatibility:

PEX-a

Fitting System Compatibility:

Expansion PEX

Heads Included:

1/2"

3/4"

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX EP Tee
SKU: Q4755050
Uponor (Wirsbo)

Product Reviews

4.69 out of 29 reviews
96% would recommend this product
4.69
out of 29 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
10%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Good kit

I was concerned this kit didn't include everything it mentions in the ad. The photo didn't show the cutter or the 4th head. I took a chance and am glad I did. Not only did this set truly come with 4 heads and a cutter, it all worked great. I am replumbing my house with pro-Pex, and this tool is doing the job.
VS

Most Liked Negative Review

Wish that I had spent more

First of all the tube cutter is junk. No matter how carefully I line up the squareness of the cut, the blade always deflects to one side as I squeeze down on the handles. So I get an angled cut every single time and the tube doesn't bottom out uniformly in the sleeve. As other reviewers mentioned, this tool is not fun with 3/4" or larger tubing. It takes both arms and all of the strength I can muster to expand 3/4" ends. By the time I was done with about 15 expansions I was worn out. That was yesterday and my hands are still sore. I'm a mid to large sized guy with hands that are fairly strong and used to taking a beating from diy work. And it does creak and pop as someone else said, despite being lubed. I didn't think that I would be working in any "tight spots" but almost anywhere is a tight spot with a tool like this because it has to be oriented in a specific way and you need tons of clearance to work it. I've noticed some worrisome stretch marks on the tubing just below the sleeve - possibly due to my lack of skill with this tool. Another reviewer had justified their purchase of this type of tool in that they wanted something that was cheap enough to keep on hand for repairs instead of selling off after the initial installation was done. This spoke to me and was part of my rationale for buying this tool. After all, I only planned on needing to use a few 3/4" expansion fittings for my project. In retrospect, I wish that I'd gone for the motorized version - especially now that the scope of my project has grown and I have more 3/4" connections to create than initially anticipated. I'm planning to buy one, and sell off this kit. I'm also trying to find a much better tubing cutter that actually gives me a fighting chance at making square ends.
Showing 1-10 of 29 reviews

Great product

Have been dealing with Supply House for a number of years. Great company, very fair pricing and quick service.
Phil
Linn Valley KS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This made connections even easier than I expected.

Would highly recommend to have on hand if you're dealing with PEX A tubing. I expected it to be a chore to make the connectors, but it was surprisingly simple. I would buy this again, especially with the multiple size adapters and cutting tool.
Steve
Jackson, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Totally worth it for mostly 1/2" and smaller.

This is a great solution to the more expensive, power tool. I used mostly 1/2 as DIY, and I had very little issue using the tool in all sorts of places. I have a very open crawl space/unconditioned basement, so not getting into tight spaces was a bonus. The screw to hold the handles together fell out early, so recommend loctite when you receive it. I use a 12 gage electrical wire twisted into place as a replacement 'acre' and that works too - so the loss of the screw won't stop you. For 3/4", it's HARD. I am a woman, and I can get these expanded with leverage. My 6' strong man had to do the ones I couldn't get, and he broke a sweat. I recommend the power tool if you are doing this often or working with 3/4" and larger pex. Not unless you are Arnold.. otherwise you'll be back for the more expensive one.
Tephra
Seattle, WA
3 years ago
Was this review helpful to you?

I would buy this again.

Worked fine. No problems. Good value for occasional use.
-
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easier to use then expected.

Was a bit worried trying to use this tool but it expands more then The m12 style so gives you more time to get the connection made. Pleasantly surprised by it quality and function.
Amos
Tucson AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheap solution

I love my Milwaukee Pro Pex tool, but it was far too expensive to leave behind at the summer house, this does the job.
Tree
Ashland, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well with all the heads it comes with

I was a bit worried about using this with 1" PEX based on some other reviews but I'm glad I bought it. Much cheaper than the electrical expansion tools and does a good job. 1" definitely requires some muscle force but if you take it slow (put pipe on head, expand, release, rotate, then repeat) it works very well.
Chris
Oakland, CA
4 years ago
Was this review helpful to you?

Great tool

Works great and is a viable alternative to the $$$$$ electric expanders
Alex
Portsmouth, RI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wish that I had spent more

First of all the tube cutter is junk. No matter how carefully I line up the squareness of the cut, the blade always deflects to one side as I squeeze down on the handles. So I get an angled cut every single time and the tube doesn't bottom out uniformly in the sleeve. As other reviewers mentioned, this tool is not fun with 3/4" or larger tubing. It takes both arms and all of the strength I can muster to expand 3/4" ends. By the time I was done with about 15 expansions I was worn out. That was yesterday and my hands are still sore. I'm a mid to large sized guy with hands that are fairly strong and used to taking a beating from diy work. And it does creak and pop as someone else said, despite being lubed. I didn't think that I would be working in any "tight spots" but almost anywhere is a tight spot with a tool like this because it has to be oriented in a specific way and you need tons of clearance to work it. I've noticed some worrisome stretch marks on the tubing just below the sleeve - possibly due to my lack of skill with this tool. Another reviewer had justified their purchase of this type of tool in that they wanted something that was cheap enough to keep on hand for repairs instead of selling off after the initial installation was done. This spoke to me and was part of my rationale for buying this tool. After all, I only planned on needing to use a few 3/4" expansion fittings for my project. In retrospect, I wish that I'd gone for the motorized version - especially now that the scope of my project has grown and I have more 3/4" connections to create than initially anticipated. I'm planning to buy one, and sell off this kit. I'm also trying to find a much better tubing cutter that actually gives me a fighting chance at making square ends.
toob noob
Eugene, OR
5 years ago
Was this review helpful to you?

A good tool for smaller jobs, appears well-made.

Replumbed two of my houses with the Milwaukee expansion tool, didn't feel I needed it anymore so I sold it and purchased this for minor repairs. It appears to be well-made, worked fine but for a bigger job definitely get the Milwaukee 12 volt expansion tool.
MLW
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy