Apply to be a TradeMaster!
Main product image of 2-1/2" SCH 40 PVC Ball Valve (Solvent)
Magnifying glass
Hover image to zoom

2-1/2" SCH 40 PVC Ball Valve (Solvent)

Brand:
Bluefin
SKU:
PVBVS250
Rating:
(2)
Q&A:
(0)
2-1/2" SCH 40 PVC Ball Valve (Solvent)
Magnifying glass
Hover image to zoom
$22.46 each
BOX UP & SAVE 20%
$216.24 box of 12
$18.02 each
In Stock
In Stock
Get 18 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Size: 
2-1/2"
1-1/4"
Connection Method: 
Socket

This item replaces: 770S09N, PVBVS250-NN

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Material
PVC
Product Highlight: Handle Style
Lever
Product Highlight: Color
White
Product Highlight: Pressure Rating
150 PSI @ 73°F

Description

–
This item is suitable for Schedule 40 and Schedule 80 pipe up to 150 PSI @ 73F applications.

Features
  • ISO-9002
  • Fits Sch. 40 & Sch. 80 Pipe

Specs

–
Size:

2-1/2"

Material:

PVC

Connection Method:

Socket

Connection Type:

Socket x Socket

Color:

White

Handle Style:

Lever

Pressure Rating:

150 PSI @ 73°F

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Method
Connection Type
Color
CURRENT ITEM
2-1/2"
PVC
Socket
Socket x Socket
White
2-1/2"
PVC
Socket
Socket x Socket
White
2-1/2"
PVC
Socket
Socket x Socket
White

You May Also Need

2" SCH 40 PVC Ball Valve (Solvent)
SKU: PVBVS200
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent Service

I purchased several dozen odd-sized PVC fittings and a few valves. The order arrived on the day they said it would and was exactly what I ordered. I later returned the order as my partner already bought everything and installed all of it unbeknownst to me. They promptly assisted me with a return label and refunded my credit card. You can't go wrong working with people like this, I highly recommend them.
Papasan101
West Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and delivery time

The long leaver made turning on and off a lot easier ggreat product
Ranger
Sewanee tn
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy