Shop Resideo Sale
Main product image of 1-1/2" SCH 40 PVC Ball Valve (Solvent)
Magnifying glass
Hover image to zoom

1-1/2" SCH 40 PVC Ball Valve (Solvent)

Brand:
Bluefin
SKU:
PVBVS150
Rating:
(91)
Q&A:
(0)
1-1/2" SCH 40 PVC Ball Valve (Solvent)
Magnifying glass
Hover image to zoom
$6.81 each
BOX UP & SAVE 19%
$38.71 box of 7
$5.53 each
In Stock
In Stock
Get 1,533 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1-1/2"
1-1/4"
Connection Method: 
Socket

This item replaces: 770S07, 1015WS, PVBVS150-NN

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Material
PVC
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
White
Product Highlight: Pressure Rating
150 PSI @ 73°F

Description

–
This item is suitable for Schedule 40 and Schedule 80 pipe up to 150 PSI @ 73F applications.

Features:
  • ISO-9002
  • Fits Sch. 40 & Sch. 80 Pipe

Specs

–
Connection Type:

Socket x Socket

Size:

1-1/2"

Connection Method:

Socket

Handle Style:

T-Handle

Color:

White

Material:

PVC

Features:

EPDM O-Ring

Pressure Rating:

150 PSI @ 73°F

Approvals:

Non NSF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Connection Method
Handle Style
Color
CURRENT ITEM
Product Image of 1-1/2" SCH 40 PVC Ball Valve (Solvent)
1-1/2" SCH 40 PVC Ball Valve (Solvent)
SKU: PVBVS150
(91)
Socket x Socket
1-1/2"
Socket
T-Handle
White
Socket x Socket
1-1/2"
Socket
T-Handle
White

You May Also Need

Product Reviews

4.12 out of 91 reviews
77% would recommend this product
4.12
out of 91 Reviews
77% would recommend this product
WRITE A REVIEW
5 star
69%
4 star
7%
3 star
5%
2 star
4%
1 star
14%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good Value

I used these on my pool about 5 years ago and they still function perfect. I just ordered 4 more to use on my new pool I am building. Never experienced ANY issue with the handles or tough turning (other than the norm). I would only use these maybe a few times in the Summer each year and then they would sit for at least 4-5 months (winter) and they would open right up in the spring. I will say that I always use 2 hands when turning these because its just better to apply even leverage to both sides than to have to cut out a broken valve.
VS

Most Liked Negative Review

Stiff and broken

Purchased for use on a Sump pump line. I have city permission to pump into the sewer rather than street during freezing weather. Have had installed for 3 years in my basement. VERY DIFFICULT TO TURN after sitting for 6 months. Using just my hand, the red handle twisted off the valve. I now use a pliers to turn the stem because I can't replace the valve without replacing a very large section of fittings.
Showing 1-10 of 91 reviews

The valve is too hard to turn

These particular valves are built way too tight. The handle will snap off also. I have used these and when buried and using a key to operate them they freeze way to early. I can see after years of use but these valves I wouldn't use.
Ingvey
Savannah GA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Have been using SupplyHouse for quite some time ... They are always very good with the prices ... This valve is good quality for the price as well ... Use them as a shut off after check valves on ejector pumps to allow for replacement of check valve in case of failure ...
Dmccont
Ronkonkoma
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy these valves again when I have a need them.

Perfect fit - works well.
Pappy
Ocklawaha, FL
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Avoid

It's very hard to turn the valve on and off. This will eventually lead to breaking off the valve's tabs and will need to be replaced.
Guy
St. Louis, MO
10 months ago
Was this review helpful to you?

Garbage do not buy

I would never think to read reviews for a darn PVC ball valve but I should have. These are complete garbage, it will take all of your body weight to turn...... If you're lucky they will open instead of the handle just breaking.
Unhappy ball valve user
Gainesville
1 years ago
Was this review helpful to you?

I do buy Exclusively from "Supply house"

I irrigate acreage by flood and sprinklers using much PVC pipe and fittings of several sizes. Pricing is important to all and materials at supply house are a small fraction of those at the box stores. In addition the fast track shipping is fast and generally less that $5 and arrive in one to 2 days.
Clay
Lincoln, California
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy this product again

Used on my home woodshop vacuum system Have pvc piping and this pvc 3" valve works great! Tom.p
Wood
Nevada
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent check valve

Great service and price
Radon Mitigation Services of Maine
Bangor
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good but very hard to open or close

This product Is the most reasonable Price but The only thing that I didn't like about it is, it is very hard to open or close the valve
Hn
Ok
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Great product/good price!
Tom
Sugar Land Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy