Apply to be a TradeMaster!
Main product image of 1" SCH 40 PVC Ball Valve (Threaded)
Magnifying glass
Hover image to zoom

1" SCH 40 PVC Ball Valve (Threaded)

Brand:
Bluefin
SKU:
PVBVT100
Rating:
(55)
Q&A:
(0)
1" SCH 40 PVC Ball Valve (Threaded)
Magnifying glass
Hover image to zoom
$2.84 each
BOX UP & SAVE 11%
$50.60 box of 20
$2.53 each
In Stock
In Stock
Get 1,228 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1"
1-1/4"
Connection Method: 
Threaded

This item replaces: 770T05, 1010WT

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
PVC
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
White
Product Highlight: Pressure Rating
150 PSI @ 73°F

Description

–
This item is suitable for Schedule 40 and Schedule 80 pipe up to 150 PSI @ 73F applications.

Features:
  • ISO-9002
  • Fits Sch. 40 & Sch. 80 Pipe

Specs

–
Material:

PVC

Size:

1"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Color:

White

Pressure Rating:

150 PSI @ 73°F

Approvals:

Non NSF

Handle Style:

T-Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
Connection Method
Connection Type
Color
CURRENT ITEM
PVC
1"
Threaded
FNPT x FNPT
White
PVC
1"
Threaded
FNPT x FNPT
White

You May Also Need

1" PVC SCH 40 Male Adapter
SKU: 436-010
1" PVC Sch 40 Tee
SKU: 401-010

Product Reviews

4.8 out of 55 reviews
92% would recommend this product
4.8
out of 55 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
2%
3 star
0%
2 star
4%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

They Perform Perfectly...8 out of 8 used so far are great!

These do the job exactly as needed. I added these to the risers in my pasture sprinklers so I can control which heads are on, since the original owners tried to cover too much ground with too many heads with too little pressure on one line. So by using these I can increase pressure at the heads by essentially splitting the line. Installed 8 of them an all have worked perfectly. I also want to comment on the fantastic customer service. These were included in my first purchase from Supply House, and I had a question so I called and was treated kindly and received prompt service. Thank you, I will be a repeat customer for sure!
VS

Most Liked Negative Review

I would not buy these again

I have these valves with blue color and red color. the blue ones are very hard to turn andthe red ones are extremely easy to turn; for this reason i purchased these to replace the blues, but these are very hard to turn. no other issues.
Showing 1-10 of 55 reviews

I would buy this product

Product outstanding
None
MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Customer insists on this brand

We order these for one of our customers. They insist on the Bluefin brand that SupplyHouse stocks. Always great experience dealing with these folks. Easy ordering, good communication and fast shipping. Thanks, SuppyHouse!
Purchasing Dept
West Palm Beach, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice quality any appearance

We purchase these for one of our customers. They insist on the bright red handle, and were not happy with other manufacturers quality. Once we sent these, they have insisted on only this brand ever since.
C Corp
Riviera Beach, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would buy this again

I have used SupplyHouse multiple times and continue to be pleased with their combination of pricing and service I would not hesitate to recommend them
buster
Middle GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

We use these in building fountains
JB
jacksonville,fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this item again

quality PVC 1/2" water valve. Great for garden water drip system.
series60
LA, ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bluefin FTW

Never had an issue with a Bluefin product
JCB
San Diego
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BALL VALVES ARE GREAT

GREAT PRODUCT- FAST SERVICE- AMAZING!!!! A+++++
R
G
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

great product for my blueberry farm
ken
alma ga.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This valve works great and the shipping was quick

I used this ball valve to slow down the water stream in my outdoor water fountain. It was easy to install and works great.
cw
Concorc, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy