Apply to be a TradeMaster!
Main product image of 1" PVC Sch 40 Tee
Magnifying glass
Hover image to zoom
1" PVC Sch 40 Tee
Magnifying glass
Hover image to zoom
$0.99 each
BOX UP & SAVE 9%
$45.00 box of 50
$0.90 each
In Stock
In Stock
Get 3,977 Mon, Oct 5
Order by today, receive Monday
Size: 
1"
3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"5"6"8"10"12"14"16"18"20"24"
This item replaces: 401010-JS, 401010, 401010BC

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Color
White

Description

–
PVC Schedule 40 Tee

Specs

–
Color:

White

Size:

1"

You May Also Need

Product Reviews

4.93 out of 86 reviews
99% would recommend this product
4.93
out of 86 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
2%
3 star
0%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

6" sch 40 PVC tee

High quality Product exactly as expected. I used it to replace the house trap at a property I manage. The house trap was it cause of many headaches in the form of sewage backups. This is the second house trap I have removed and then replaced with supplyhouse.com products! They ship so fast and even better if I need things immediately I can go and pick them up directly from the warehouse in Cranbury New Jersey!
VS

Most Liked Negative Review

shipments

product is ok, fits requirement. Shipping is disappointing-parts strewn in box, not individually boxed. Shipping is expensive, customers should be allowed to designate shipping options.
Showing 1-10 of 86 reviews

Wonderful fittings I would purchase these again

I tried to purchase these tees from two local suppliers and although they showed these tees in their catalogs like the ones that that you show in your catalog they came in with a (waist) restricted flow like the Drain Waste Vent fittings. I am piping a swimming pool so head pressure is a concern. I was very happy and relieved to be able to get these fittings.
Pool piper
Williamsburg VA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Deal

Great product and value.
K&S
Timberlake, NC
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service!

The parts arrived the next day after ordering. Which was amazing. I had a tricky retro fit and had to buy a couple parts. Returning the ones not used was no problem.
BobbyO
VT
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just on time

Quick to ship. Right on time.
Bob
North Carolina
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Deal

Great product and speedy delivery!
K&S
Timberlake, NC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would but again

Good quality, fair price and fast shipping
Bob
Al.
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AC Condensate Cleanout Fitting

This tee (3/4" x 3/4" x 1") along with Quik Cap (QC-1.68) is a perfect AC condensate line cleanout hatch and enables addition of cleaning compounds to clear out algae in the line.
Ceilmeade
Houston, TX
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

completely satisfied

good product, good price
old guy
North Dakota
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good product. Works just fine.
CScene
NY
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part I required. Arrived quickly.

Used this to join backup sump pump and primary pump to one outlet. Perfect.
Joe Sixpack
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the inside diameter of the 3" schedule 40 tee and 90 degree elbow?

Asked by Rick 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

3" Schedule 40 PVC fittings have an inside diameter of 3-1/2".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy