Apply to be a TradeMaster!
Main product image of 1/2" PEX x 3/4" NPT Brass Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 3/4" NPT Brass Female Adapter (Lead Free)

Brand:
Bluefin
SKU:
PXF050-075
Rating:
(82)
Q&A:
(8)
1/2" PEX x 3/4" NPT Brass Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom
PXF050-075 has been discontinued
Discontinued February 2, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" PEX x 3/4" NPT DZR Brass Female Adapter (Lead Free)
Brand:
Bluefin
SKU:PXF050-075-DZR
(0)
Order by today, receive 88 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions.


Bluefin Lead Free Brass Female Adapters connect PEX to male thread. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

1/2"

Lead Free:

Yes

Material:

Brass

Brass Alloy:

C46500

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Thread Type:

Female

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

4.91 out of 82 reviews
100% would recommend this product
4.91
out of 82 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 82 reviews

Good quality product

I would recommend this to a friend or other technicians
Opieman
Nebraska
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service and shipping

Quality parts and fast shipping
Esquared
Delaware
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality and Affordability !!

Fittings are of good quality and they are reasonably priced. Why pay more than you have to!!
Lenny
Wilkes-Barre, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Fit and finish are top notch. Quality look and feel - fit is great.
Rick
Chicago Il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4 Pex x 1/2" NPT brass female adapter

Never had a problem with your service
Peter
Carmel NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Helped in transitioning from hose bib to pex.
Quiptown
Cumming GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used yesterday to repair a water leak

Used this to connect to a a male thread on a 3/4 pvc pipe
Mistytje
Cedar Hill, Mo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service at a good price and always get the parts fast.

I'll recommend them to everybody.
Ronnie
Weiner AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely buy again

Preferred to use the 3/4 pex adapter to minimize restriction to a shower faucet.
JET9
Atlanta
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best

Just the fitting
Brad
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: Does this product require a rubber washer in interior female end of the fitting? The washer would go between the NPT you were screwing it into the the female adapter.

Asked by v 13 years ago

Add your answer

* Required Field
-

No

Was this review helpful to you?
-

No rubber washer is required. Good luck. WKM

Was this review helpful to you?
-

No, the NPT thread is a taper thread. if you use teflon tape or pipe dope, you will get a seal.

Was this review helpful to you?
-

No - no rubber washer should be used at all. Just a bit of pipe dope and teflon tape. Some people swear by the higher end teflon pipe dope and tape but I just use regular pipe dope and teflon tape and it's just FINE. The trick is using just a nice light smooth application of dope, with not too many windings of tape, and putting it on very smoothly and gently and smoothly turn it on, and then crank it down - but always in a smooth steady manner. After all your fittings are in place and secured, do a full pressure test - let it fill up slowly. Then place bits of paper towels and look at them regularly to make sure there isn't a slight leak anywhere. If you just are careful and take your time putting them on, you will be absolutely fine. I let my full pressure test run for 72 hours - just to be safe, and then check every single joint with a dry paper towel to make sure there isn't the tiniest leak anywhere. This has done 100% by me so far, with no failures. With pipe dope alone ... there can be tiny leaks, so use both dope and tape and you'll be set. There is no need whatsoever for a rubber gasket or washer. Those are for temporary applications, like washer hookups - not for permanent ones that are likely to be behind a finished wall, like with a shower rough-in valve to pex supply lines.

Was this review helpful to you?
-

I don't believe you would need a washer as it is pipe thread but you should use Teflon tape or equivalent on the threads. Hope this helps, Enjoy, Pete   Never Give up Failure is not an option

Was this review helpful to you?
-

With NPT, you should NOT use a rubber washer. The thread engagement is what seals the peices together. Use Teflon tape to make installation easier.

Was this review helpful to you?
-

No. To seal the joint, apply teflon tape to the male pipe threads before screwing the male section into the adapter.

Was this review helpful to you?
-

No, just Teflon tape. Sent from my iPhone

Was this review helpful to you?

Q: Can these fittings be used to connect pex-al-pex?

Asked by Ryan 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, these fittings only work with standard PEX tubing that does not contain a layer of aluminum.

Was this review helpful to you?
-

No - you use these fittings to adapt PEX to an NPD THREADED connection. Where these are VERY common - is let's say that you are installing a shower. MOST Shower rough-in valves have NPT female threads. So, you would use pipe dope and teflon tape on those threads, then tighten down one of these adapters onto it. NOW - you will be able to connect PEX to that adapter. EVEN rough-in valves that DO have PEX fittings will often ALSO have 1-2 other ports that ARENT PEX. And this is kinda stupid since then they are selling PEX but you still then need to use a threaded adapter on 1-2 ports! Delta is this way. But ... I really like their rough-in valves since I can get them with built-in stops and they are high quality.

Was this review helpful to you?
-

That fitting looks as if it connects an iron 3/4” pipe(threaded on the end) to a 1’2” PEX ( on the male side).-----Original Message-----

Was this review helpful to you?
-

Not 100% sure of your question...the pictured fitting goes from 3/4" NPT (national pipe thread) to 1/2" pex. In other words, because this is a female fitting, it would thread on to a 3/4" iron (black or galvanized) pipe and allow connection to a 1/2" PEX pipe.

Was this review helpful to you?
-

Yes i used these to connent from black pipe coming off my circulsator pump to pex

Was this review helpful to you?

Q: Will the female end swivel or is it fixed?

Asked by simplefarmer 14 years ago

Add your answer

* Required Field
-

It does not swivel or bend in any way, it's one set piece of metal.

Was this review helpful to you?
-

The female end is fixed.

Was this review helpful to you?
-

Fixed Best Regards Randy

Was this review helpful to you?
-

This is a solid piece. There is no built in swivel. But because the male fitting is pex, usually some rotation is possible even after the compression connection is made. Sent from my iPhone.

Was this review helpful to you?

Q: Is this fitting compatible with "Apollo" brand tubing purchased at Lowes?

Asked by Prvate 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is.

Was this review helpful to you?
- Another PexSupply Customer

The Lowes Apollo pex tubing is compatible with this fitting. Sent from my iPhone

Was this review helpful to you?

Q: Will this fitting work on Viegapex barrier pipe with a crimp ring? If so which crimp tool should I use?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it would. Any PEX crimping tool would be able to make the fitting; it does not need to be the Viega tool.

Was this review helpful to you?

Q: Will it thread to a one inch plastic thread on a water softner?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The H041000 fitting will, as long as the water softener has tapered male threads.

Was this review helpful to you?

Q: Will this work to connect the main line that is 1" galvanized to the 1" PEX?

Asked by Tracy 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the 1" PEX x 1" NPT brass female adapter will work.

Was this review helpful to you?

Q: Will these threads work for the intake, outlet, and mixing valves on my Hot Water Tank?

Asked by Walsh 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It depends on what type of thread you will be connecting to. This fitting has a female pipe thread on one side and will connect to male national pipe thread.

Was this review helpful to you?